Shop All Vacuum Accessories
Ridgid
6 Gal. 3.5-Peak HP NXT Wet/Dry Shop Vacuum with Filter, Hose and Accessories
Mfr # HD06001
Zoro # G809992350
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # HD06001
- Zoro # G809992350
- UPC # 648846024059
- Country of Origin United States
- Category Vacuum Accessories
Description
Part of the most powerful line of wet dry vacs RIDGID has ever made, the RIDGID 6 Gal. NXT wet/dry vac is sleeker than ever and was designed as a modern vac on the outside with amped-up power and performance on the inside. This vac has a 3.5 peak horsepower motor great for everyday cleanup of small-volume dirt and debris. Its compact design requires minimal storage space in a garage or on a truck and was built for easy lifting and comfortable transport with an ergonomic front-to-back top carry handle and comfort grip drum carry handles. For added versatility, connect the hose to the blower port and use for blowing leaves, grass clippings and more. It features the patented Qwik Lock Filter Fastening System that makes installing or removing your filter quick, easy and secure. Replacement filter VF4000 and Size C - VF3501 Dust Collection Bags sold separately.6 Gal. NXT 3.5 peak horsepower wet/dry vac provides powerful suction for everyday cleanupCompact model supports small-volume dirt and debris pickup and requires minimal storage space in a garage or on a truckDrum keying ensures the motor cover is correctly oriented to create optimal airflowRedesigned latches tightly seal the lid to the drum to avoid suction loss and improve convenience when carrying the vac or dumping debrisErgonomic front to back top carry handle supports comfortAccepts high-efficiency dust bags that keep the inside of the drum cleanPatented Qwik Lock filter snaps on or off the vacuum for easy cleaning without any tools1-7/8 in. x 7 ft. Tug-A-Long positive locking hose with Dual-Flex won't pull loose during useComfort grip drum carry handles allow for easy lifting and better mobilityBlower port allows blowing leaves, grass clippings and moreCord wrap stores the 10 ft. power cordOn-board accessory storage space offers quick access to needed attachmentsDual-flex hose increases access in tight spacesIncludes 1-7/8 in. x 7 ft. Tug-A-Long locking hose with Dual-Flex, 3 extension wands, standard filter, and utility nozzleAccepts RIDGID filter VF4000 and size C - VF3501 dust collection bagsPeak horsepower represents a level at or below the maximum horsepower output of an electric motor tested in a laboratory using a dynamometerGallons indicated reflect drum volume, not necessarily collection capacity, actual capacity dependent upon type of debris collected, condition of filter and other factors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Solvent and Degreaser Sheets, 8 x 11", 144 Sheets (61400)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Gray, Plastic (641439GY)
- IOSSO Iosso Products 10916 Invisible Protection Water Repellent - 32 oz. (10916)
- DUSTLESS TECHNOLOGIES Dustless Vacuum, 6Ft, Black Adapter Hose (D5160)
- RIDGID 2-1/2 in. Locking Accessory Wet Nozzle for Wet/Dry Vacs (LA2510)
- RIDGID 1-Layer Standard Pleated Paper Filter for Most 5 Gal. and Larger Wet/Dry Shop Vacuums (VF4000)
- RIDGID Locking Nozzle Crevice Tool, 7" L, 17" W (LA2502)
- RIDGID RIDGID® Wet/Dry Vacuum With Cart, 16 Gallon Cap. (50353)
- RIDGID 1-Layer Standard Pleated Paper Filter for Most 5 Gal. and Larger Wet/Dry Shop Vacuums - Pair (VF4200)
- RIDGID 3 Gal. 3.5-Peak HP Portable Vacuum with Built-in Dust Pan Filter Expandable Hose and Car Nozzle (WD3050)
- DUSTLESS TECHNOLOGIES Dustless Pro Hose w/Sft Cuff, 25 ft. x 2" (H0072)
- Ridgid Vacuum Accessories