Shop All Drain Cleaning Machines
Ridgid
50 ft. (Cable) Corded Drain Cleaning Machine, 115V
Mfr # K-45-5
Zoro # G0345655
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Run 50 ft. (Cable)
- Voltage 120 V
- Application Clogged Toilet, Sink Lines, Tub/Shower Drains, Urinals
- Chuck Type Slide Action
- Includes C-1 C-Cable, Carrying Case, Drain Cleaning Gloves, 5 Piece Tool Set for 3/8 in Cable, Operator's Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # K-45-5
- Zoro # G0345655
- UPC # 095691360236
- Country of Origin United States
- Category Drain Cleaning Machines
Dimensions
size | 5/16" x 25 ft. (Cable), 3/8" x 35 ft. (Cable) |
Cable Size | 5/16 in x 25 ft ; 3/8 in x 35 ft |
Cable Length Included - Cable B | 35 ft |
Cable Size Included (B) | 3/8 in x 35 ft |
Cable Dia. | 3/8 in, 5/16 in |
Cable Diameter Included - Cable A | 5/16 in |
Manufacturer Warranty Length | Full Lifetime |
Cable Diameter Included - Cable B | 3/8 in |
Cable Size Included (A) | 5/16 in x 25 ft |
Maximum Drain Line Inside Diameter | 2 1/2 in |
For Pipe Size | 3/4 in to 2 1/2 in |
Cable Length Included - Cable A | 25 ft |
Minimum Drain Line Inside Diameter | 3/4 in |
Description
Drain Cleaning Gun Kit, Machine Type Drain Gun, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 3/4 in, Number of Cables Included 2, Cable Diameter Included - Cable A 5/16 in, Cable Diameter Included - Cable B 3/8 in, Cable Length Included - Cable A 25 ft, Cable Length Included - Cable B 35 ft, Number of Augers Included 3, Number of Cutters Included 2, Feed Type Manual, Tool Series K-45, Auger Types Included Bulb Auger, Drop Head Auger
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-SS7106)
- PROTO Combination Wrench, SAE, 5/16in Size (J1210BA)
- GREENLEE Greenlee 1955-SS Pro Stainless Wire Stripper, Cutter And Crimper Curve (1955-SS)
- PROTO 3/8 in Drive, 3/16" Hex SAE Socket, 6 Points (J5206H)
- RIDGID Drain Cleaner, Model K-50 (K-50-6)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 AF with C-45 IW)
- RIDGID Drain Cleaner Hose, 1/2 In. x 100 ft. (H-1211)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-50-8)
- RIDGID Drain Cleaner, Model K-45AF-5 (K-45AF-1)
- RIDGID Drain Cleaning Machine (53127)
- RIDGID Water Jetter, w/H-10 Cart, Model KJ-1350 (KJ-1350-2C)
- Ridgid Drain Cleaning Equipment