Shop All Bench Vises
This Product is Discontinued
Ridgid
5" Standard Duty Combination Vise with Swivel Base (Discontinued)
Mfr # XF-50
Zoro # G3004355
Free Shipping & Returns
This Product is Discontinued
Key Features
- Jaw Width 5"
- Material Forged steel
- Duty Rating Standard Duty
- Max. Opening 8"
- Base Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # XF-50
- Zoro # G3004355
- UPC # 095691278487
- Country of Origin Germany
- Category Bench Vises
Dimensions
Jaw Width | 5" |
Jaw Width Range | 3 in to 5 in |
Throat Depth - Vises | 3 1/2 in |
Overall Width | 5 1/2 in |
Throat Depth | 3 1/2 in |
Overall Length | 17 1/4 in |
Mounting Hole Dia. | 1/2 in |
Throat Depth Range | 3 in to 5 in |
Overall Height | 7 1/2 in |
Jaw Width - Vises | 5 in |
Mounting Hole Diameter | 1/2 in |
Pipe Diameter Range | 1/2 in - 3 1/2 in |
Pipe Diameter - Minimum | 1/2 in |
Jaw Face Width | 5 in |
Pipe Diameter - Maximum | 3 1/2 in |
Description
Combination Vise, Body Tensile Strength 75,000 psi, Spindle Type Uncovered, Jaw Face Width 5 in, Jaw Opening - Maximum 6 in, Throat Depth 3 1/2 in, Jaw Face Type Serrated, Jaw Pad Material Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 3 1/2 in, Includes Rotating Head No, High Visibility No, Base Material Steel, Base Swivel Angle 360 Degrees , Base Tensile Strength 75,000 psi, Base Type Swivel, Body Material Forged Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.