Shop All Pipe Wrenches
Ridgid
48 in L 6 in / 150 MM Cap. Wrench
Mfr # 31115
Zoro # G306439594
product price: $473.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$473.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Jaw Capacity 6 in / 150 MM
- Material Aluminum
- Features Lightweight
- Model Number 848
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 31115
- Zoro # G306439594
- UPC # 95691311153
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 48 in |
Details
Item | Wrench |
Jaw Capacity | 6 in / 150 MM |
Material | Aluminum |
Features | Lightweight |
Model Number | 848 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Micrometer Ball Attachment, 1/4" (Z9300)
- PALADIN TOOLS Die Rg174 Bnc/Tnc Sm.Cable Blister (PA2051)
- BON TOOL Step Tool, Plex Inside 6" X 5", 3/4" Radius 5" Lip Wood Handle (12-696)
- DRILL AMERICA 10-24 Carbon Steel Taper Hand Tap (DWTT10-24)
- RIDGID 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (14)
- RIDGID RIDGID® 31010 Model No. 10 Straight Pipe Wrenches, 10", 1-1/2" Pipe Capacity (31010)
- RIDGID 10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench (10)
- RIDGID 24" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 3" Jaw Capacity (824)
- RIDGID 31110 36in Aluminum Straight Pipe Wrench - Model 836 (31110-RIDGID)
- RIDGID RIDGID® 31120 #14 14" 2" Capacity Aluminum Offset Pipe Wrench (31120)
- STEEL GRIP 12" L Cast Iron Pipe Wrench (2796704)
- Ridgid Pipe Wrenches