Shop All Bolt Cutters
Ridgid
31 S30 Heavy Duty Bolt Cutter
Mfr # 14228******
Zoro # G308642930
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Alloy Steel
- Size 31
- Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 14228******
- Zoro # G308642930
- UPC # 95691142283
- Country of Origin China
- Category Bolt Cutters
Dimensions
Size | 31 |
Details
Handle Material | Alloy Steel |
Type | Heavy Duty |
Description
Slim heads permit cutting close to surfaces. Hardened jaws manufactured to assure the longest possible blade. One-step internal cam mechanism provides the quickest and simplest way to keep the blades precisely aligned. Handles and grips designed to allow greater mechanical advantage for crisp, controlled cutting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 17 mm 6-Point Metric Deep Socket (1-2371)
- SUNEX ® Tools 9-Piece T-Handle, Hex, Fractional SAE Fractional Hex Key Set (9859)
- ASTRO PNEUMATIC IMP WRENCH 1/2" NANO (AO1822)
- MICRO 100 Drill, Spotting & Centering Drill, 1/4, 3/4 Flute Length Carbide Quick Change (SPD-250-090X)
- RIDGID Pipe Cutter Replacement Wheel (66943)
- RIDGID 19 in. Steel Bolt Cutter (S18)
- RIDGID RIDGID® 14223 26" S24 Heavy Duty Bolt Cutter (14223)
- RIDGID RIDGID® 14238 44" S42 Heavy Duty Bolt Cutter (14238)
- RIDGID 24 in. Steel Bolt Cutters (S24)
- RIDGID Bolt Cutter, Steel, 15 In. L, Steel (S14)
- WILTON Bolt Cutter 12IN - Black Head (BC-12B)
- Ridgid Bolt Cutters