Ridgid

200 ft Corded Drain Cleaning Machine, 115V AC (Discontinued)


Item requires special delivery charges. A $180.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Drain Cleaning Machines

Key Features

  • Max. Run 200 ft
  • Voltage 115 V
  • Application Drain Lines, Sewer Lines
  • HP 4/10
  • Includes Pair Reclining Legs, RIDGID Drain Cleaning Gloves, 2 in Double Cutter, 3 in Double Cutter, 4 in Double Cutter, 5/8 in x 2 ft Trap Leader
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drain Line I.D. Size Range 3 in to 6 in
Cable Size 5/8 in x 100 ft
Overall Length 29.5 in
Overall Height 43.5 in
Overall Width 18.75 in
Minimum Drain Line Inside Diameter 3 in
Manufacturer Warranty Length Full Lifetime
Cable Size Included (A) 5/8 in x 100 ft
Cable Length Included - Cable A 100 ft
Cable Length 100 ft
For Pipe Size 3 in to 6 in
Maximum Drain Line Inside Diameter 6 in
Cable Diameter Included - Cable A 5/8 in

Description

Drain Cleaning Machine, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Number of Cables Included 1, Cable Length Included - Cable A 100 ft, Number of Augers Included 0, Number of Cutters Included 4, Maximum Operating Speed 285 RPM, Horsepower 3/8 hp, Tool Series K-6200, Auger Types Included Not Applicable, Cutter Types Included Double Cutter, Spade Cutter, Tool Weight 180 lb, Voltage 115 V, Application Drain Lines, Sewer Lines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products