Shop All Drain Cleaning Machines
Ridgid
200 ft Corded Drain Cleaning Machine, 115V AC
Mfr # K-5208
Zoro # G0603943
product price: $4,199.93
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$4,199.93
Free 30-Day Returns
Key Features
- Max. Run 200 ft
- Voltage 115 V
- Application Drain Lines
- HP 3/4
- Includes Cable Carrier Assembly, (4) C-11 Cables, 7 Piece Toolbox, Rear Guide Hose, RIDGID Drain Cleaning Mitt, Trident Sectional Cable Decoupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # K-5208
- Zoro # G0603943
- UPC # 095691616937
- Country of Origin United States
- Category Drain Cleaning Machines
Dimensions
Power Cord Length | 13 ft |
Drain Line I.D. Size Range | 2 in to 8 in |
Cable Section Length | 15 ft |
Minimum Drain Line Inside Diameter | 2 in |
Cable Section Size | 1 1/4 in x 15 ft |
Total Sectional Cable Length | 60 ft |
Manufacturer Warranty Length | Full Lifetime |
Maximum Drain Line Inside Diameter | 8 in |
Cord Length | 13 ft |
Cable Section Diameter | 1 1/4 in |
Description
Sectional Drain Cleaning Machine, Application Drain Lines, Auger Types Included Funnel Auger, Retrieving Auger, Straight Auger, Cable Section Core Type Open Wind, Cable Section Diameter 1 1/4 in, Cable Section Length 15 ft, Compatible Use With Drain Lines, Cord Length 13 ft, Current 10 A, Cutter Types Included Grease Cutter, Saw Tooth Cutter, Sharktooth Cutter, Features Cable Carrying System, Frequency 60 Hz, Horsepower 3/4 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Drilling Insert, Irregular, ZCMT 12T306 PR1225 Grade PVD Carbide (ZCMT12T306PR1225)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Fiberglass (AM5BRFG)
- QUALTOOL Metric Nutsetter Set, Mag, 1/4" Hex (MSHL M SET)
- GEARWRENCH 5 Piece 1/4" Drive Extension Set 2", 3", 6", 10" & 14" (81002D)
- RIDGID Water Jetter Drain Machine, 1-1/4 to 6 In (KJ-2200-C)
- RIDGID Cordless Drain Cleaning Machine, 8 lb (74978)
- RIDGID Drain Cleaner Hose, 1/8 In. x 50 ft... (H-1850)
- RIDGID K-50 Sectional Machine, 115V, 1/6HP, 400RPM (58920*****##*)
- RIDGID Sectional Drain Cleaning Machine, K-1500B (K-1500B)
- RIDGID 250 ft Corded Drain Cleaning Machine, 115V AC (K-7500 C-100)
- RIDGID Propulsion Nozzle, 5/8 In. (H-41)
- Ridgid Drain Cleaning Machines