Shop All Bolt Cutters
Ridgid
19 in. Steel Bolt Cutter
Mfr # S18
Zoro # G3535831
product price: $96.85
/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Overall Length 19 in
- Soft and Med./Hard-Brinnell 300/Rockwell C31 3/8 in
- Hard Materials up to Brinnell 455/Rockwell C48 1/4 in
- Grip Style Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # S18
- Zoro # G3535831
- UPC # 095691142184
- Country of Origin China
- Category Bolt Cutters
Dimensions
Overall Length | 19 in |
For Maximum Diameter Hard Steel | 1/4 in |
For Maximum Diameter Medium Steel | 5/16 in |
For Maximum Diameter Soft Steel | 3/8 in |
Details
Item | Bolt Cutters |
Handle Material | Steel |
Soft and Med./Hard-Brinnell 300/Rockwell C31 | 3/8 in |
Hard Materials up to Brinnell 455/Rockwell C48 | 1/4 in |
Grip Style | Rubber Grip |
Cutting Action | Center |
Jaw Material | Alloy Steel |
Features | Controlled Cutting, One-Step Internal Cam Mechanism Provides the Quickest and Simplest Way to Keep the Cutting Blades Precisely Aligned |
Blade Finish | Unfinished |
Insulated | No |
Grip Material | Rubber |
Non-Sparking | No |
Bolt Cutter Type | Heavy-Duty Bolt Cutters |
Handle Color | Red |
Adjustment Type | Screw |
Description
Bolt Cutters, Adjustment Type Screw, Blade Finish Unfinished, Bolt Cutter Type Heavy-Duty Bolt Cutters, Cutting Action Center, Features Controlled Cutting, One-Step Internal Cam Mechanism Provides the Quickest and Simplest Way to Keep the Cutting Blades Precisely Aligned, For Maximum Diameter Hard Steel 1/4 in, For Maximum Diameter Medium Steel 5/16 in, For Maximum Diameter Soft Steel 3/8 in, Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Click Torque Wrench 3/8" Drive (3477)
- CLEVELAND 4-Flute HSS Corner Rounding End Mill Clevelland CRE Bright 7/8" x 3/4" x 1/2" x 3-1/8"x0.1875CR (C75378)
- US TAPE 18 ft Oil Gauging Tape Measures, 1/2 in Blade (58812)
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 10-1/2 in (3566.06)
- RIDGID Bolt Cutters, Steel, 31 in (S30)
- RIDGID Pipe Cutter Replacement Wheel (66943)
- RIDGID Bolt Cutter, Steel, 15 In. L, Steel (S14)
- RIDGID Pipe Cutter Replacement Wheel (66938)
- RIDGID RIDGID® 14233 38" S36 Heavy Duty Bolt Cutter (14233)
- RIDGID Bolt Cutter, S42 (14238)
- K-TOOL INTERNATIONAL Clipper Cut Bolt Cutters, 18" (KTI-57318)
- Ridgid Bolt Cutters