Shop All Wet Dry Vacuums
Ridgid
16 Gallon 6.5-Peak HP NXT Wet/Dry Shop Vacuum with Cart, Fine Dust Filter, Hose and Accessories
Mfr # HD1800
Zoro # G611786345
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # HD1800
- Zoro # G611786345
- UPC # 648846023182
- Country of Origin United States
- Category Wet Dry Vacuums
Description
Part of the most powerful line of wet dry vacs RIDGID has ever made, the RIDGID 16 Gal. NXT wet/dry vac was built with RIDGID's most powerful 6.5 peak horsepower motor, the 16 Gal. vacuum was engineered for the Pros with the toughest cleanups. This model includes a cart with large rear wheels and the accessories to equip the Pro for any job with 2 wands, a utility nozzle, car nozzle, wet nozzle, crevice tool and a muffler/diffuser. The drum offers maximum capacity at 16 Gal. and the 2-piece drum construction provides lasting durability. Storage is readily available on this model with accessory storage to secure tools on hand, added hooks to store the hose and caster feet that fit both 1-7/8 in. and 2-1/2 in. accessories. The 16 Gal. NXT wet/dry vac includes 2-1/2 in. locking accessories that lock onto a wand or hose which means no downtime from attachments coming apart. It features the patented Qwik Lock Filter Fastening System that makes installing or removing your filter quick, easy and secure. Replacement filter VF4000 and Size A VF3502 Dust Collection Bags sold separately.Maximum power 6.5 peak HP NXT vac for heavy-duty cleanup2-piece heavy-duty drum construction offers the toughest RIDGID durabilityLarge rear-wheel accessory cart stores tools and maneuvers over rough terrain2-1/2 in. locking accessories secures your hose to your wands to your floor tools, so nothing falls off in use20 ft. power cord provides the most reach and stores easily using cord wrapThe standard filter is designed to capture everyday dirt and debris such as sawdust, dirt and typical debris found in a basement, garage or vehicleStorage features include: hose storage that keeps hose neat and secure when stowing or transporting, tool storage caddy securely stores the attached accessories even when lifting and emptying the drum4-swivel casters provide 360 Deg movementIncludes 2-1/2 in. x 7 ft. Tug-A-Long Dual-Flex locking hose, 2 extension wands, utility nozzle, wet nozzle, car nozzle, crevice tool, muffler/diffuser, a standard filter VF4000 and dust collection bagAccepts RIDGID filter VF4200 and size A VF3502 dust collection bagsGallons indicated reflect drum volume, not necessarily collection capacity; actual capacity dependent upon type of debris collected, condition of filter and other factorsFull lifetime warranty against material defects and workmanship
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Aerosol Can Refill, Mango, PK12 (07917)
- SC JOHNSON PROFESSIONAL 2000 ml Paste Hand Soap Cartridge, 4 PK (KCH2LT)
- PURELL 2300 ml Foam Hand Soap Refill Cartridge (8545-04)
- NILFISK Floor Tool and Nozzle, 3" D, 10" L (107417892)
- RIDGID Wet/Dry Vacuum, 16 gal., 2-Stage, 1-7/8" Hose Dia., Fine Dust Filter (RV2600B)
- RIDGID ProPack Wet/Dry Vacuum, 4.5 gal., 1-7/8" Hose Dia., Fine Dust Filter (4500RV)
- RIDGID Wet/Dry Vacuum, 14 gal., HEPA Certified, 2-1/2" Hose Dia., 105 cfm (RV2400HF)
- RIDGID Wet/Dry Vacuum, 16 gal., Stainless Steel, 2-1/2" Hose Dia., 187 cfm (1610RV)
- RIDGID Wet/Dry Vacuum, 14 gal., Smart Pulse, 1-7/8" Hose Dia., 100 cfm (RV3410)
- RIDGID Wet/Dry Vacuum, 16 gal., 2-1/2" Hose Dia., Fine Dust Filter 193 cfm (1650RV)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM460)
- Ridgid Wet Dry Vacuums