Shop All Pipe Wrenches
Ridgid
14 in L 2 in Cap. Cast Iron Straight Pipe Wrench
Mfr # 14
Zoro # G3454997
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 2 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 14
- Zoro # G3454997
- UPC # 095691310200
- Country of Origin United States
- Category Pipe Wrenches
Dimensions
Overall Length | 14 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 2 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Capable |
Handle Type | I-Beam |
Jaw Material | Steel |
Features | Heavy Duty Straight Pipe Wrenches Have a Sturdy, Ductile-Iron Housing and a Handle with a Full Floating Forged Hook Jaw; Featuring Self Cleaning Threads with Replaceable Hook and Heel Jaws |
Material | Steel |
Standards | Federal Specification GGG-N65IE, Type II, Class A |
Tether Style | Tether Capable |
Jaw Texture | Serrated |
Description
Straight Pipe Wrench, Cast Iron, Jaw Capacity 2 in, Serrated, Overall Length 14 in, I-Beam, Tether Capable, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9/32" Black Oxide Split Point Drill Bit (DW1118)
- EKLIND 7-Piece Torx Key Set T6 - T20 (22572)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38099 (38099)
- J.W. WINCO GN810-230-C Vertical Toggle Clamp Steel (810-230-C)
- RIDGID 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (8)
- RIDGID 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench (12)
- RIDGID Pipe Wrench, Straight, Cast Iron, 24 in L, 3 in Jaw Capacity (24)
- RIDGID Wrench, Offset 18 Hd (89440)
- RIDGID Wrench, E24 Ridgid End Hd (31080)
- RIDGID RIDGID® 31175 #1017 3/8-1-1/4" Pipe Capacity Basin Wrench W/ 10"-17" Telescoping Handle (31175)
- K-TOOL INTERNATIONAL 36" L Cast Iron Pipe Wrench, 36" (KTI-49036)
- Ridgid Pipe Wrenches