Shop All Pipe Wrenches
Ridgid
14 in L 2 in Cap. Cast Iron Rapid Pipe Wrench
Mfr # 14
Zoro # G3304445
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 2 in
- Handle Material Cast Iron
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 14
- Zoro # G3304445
- UPC # 095691103581
- Country of Origin United States
- Category Pipe Wrenches
Dimensions
Overall Length | 14 in |
Details
Item | Rapid Pipe Wrench |
Jaw Capacity | 2 in |
Handle Material | Cast Iron |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Capable |
Features | Quick One-Handed Operation Makes Your Jobs Move Faster; The Spring Loaded Jaw Design Provides Rapid Ratcheting Action; Unique Combination Heel/Hook Jaw Design Aggressively Bites the Work Piece and Ensures a Secure Grip; Heavy Duty |
Handle Type | I-Beam |
Material | Steel |
Jaw Material | Alloy Steel |
Standards | Federal Specification GGG-N65IE, Type II, Class A |
Tether Style | Tether Capable |
Jaw Texture | Serrated |
Description
The RIDGID 10358 14 in L 2 in Cap. Cast Iron Rapid Pipe Wrench is the ideal tool for gripping and turning round or irregular shaped objects. The all-steel cast iron body of this pipe wrench gives it a weighty feel, which aids you when working with heavy pipes. With a 2" jaw capacity, this steel wrench can handle both round and irregularly shaped objects easily. It has a serrated jaw type that grips firmly to prevent slipping or shifting while you work. The 14" length of the cast iron handle provides plenty of leverage for working with large diameter pipes. If you need an effective tool for gripping and turning round or irregularly shaped objects, the RIDGID 14 in L 2 in Cap. Cast Iron Rapid Pipe Wrench is your best choice.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 3/8 Inch Slotted Bit Socket (SHB10204)
- MICRO 100 Boring Bar, 2 in L, Carbide (BBL-140500)
- DORIAN Knurl Wheel, SW2, RH DIAG, 1/2 OD, 25 TPI (SW2R-25-HSB-CP)
- TE-CO Step Block, 1 1/2 In, 1 3/4 to 4 In (40105)
- RIDGID 10 in L 1 1/2 in Cap. Cast Iron Rapid Pipe Wrench (10)
- RIDGID 18 in L 2 1/2 in Cap. Aluminum End Pipe Wrench (E-918)
- RIDGID WRENCH PIPE 14"" RIDGE (31020)
- RIDGID 24 ALU Pipe Wrench (31105)
- RIDGID WRENCH PIPE 6"" RIDGE (31000)
- RIDGID Pipe Wrench, Straight, Cast Iron, 60 in L, 8 in Jaw Capacity (60)
- STEEL GRIP PIPE WRENCH RD 18""L 1PC (2252989)
- Ridgid Wrenches