Shop All Cordless Tool Accessories
Ridgid
12.0V Li-Ion Battery, 2.5Ah Capacity
Mfr # 55183
Zoro # G2125343
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With RIDGID 12V Cordless Tools
- Cordless Tool Battery Type Lithium
- Series 12V
- Features Compact
- Voltage 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 55183
- Zoro # G2125343
- UPC # 095691551832
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Overall Height | 3 1/4 in |
Overall Width | 2 in |
Overall Length | 2 in |
Details
For Use With | RIDGID 12V Cordless Tools |
Cordless Tool Battery Type | Lithium |
Series | 12V |
Features | Compact |
Voltage | 12 V |
Item | Battery |
Charger Input Voltage | 120V AC |
Category Type | Battery Pack |
Battery Capacity | 2.5 Ah |
Battery Series | Advanced Lithium |
Charger Included | No |
Wireless Tool Tracking | No |
Number of Cells | 3 |
Terminal Type | Recessed Contact |
Cordless Tool Battery Platform | 12V |
Automatic Shut-Off | Yes |
Weight | 0.4 lb |
Number of Batteries Included | 1 |
Cordless Tool Kit Contents | (1) Battery |
Battery Chemistry | Li-ion |
Accessory Type | Battery |
Description
Battery, Battery Capacity 2.5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Terminal Type Recessed Contact, Voltage 12 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Number of Cells 3, Battery Series Advanced Lithium, Cordless Tool Battery Platform 12V, Overall Height 3 1/4 in, Overall Length 2 in, Overall Width 2 in, Weight 0.4 lb, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/16-Inch Nut Driver, 3-Inch Hollow Shaft, Cushion Grip (630-3/16)
- MITUTOYO Flexible Rule, SS, 150 x 12.7mm, 1mm, 0.5mm (182-211)
- MILWAUKEE TOOL 6" L x 3 TPI Reciprocating Saw Blade (48-00-5331)
- KIPP Stepped Diamong Locating Pin, 12 mm dia (K0818.122)
- RIDGID Cordless Tool Battery Charger, Li-Ion, 60V (70798)
- RIDGID Expander Head, 3/4" (10281)
- RIDGID Expander Head, 1/2" (10261)
- RIDGID Battery and Charger Kit, 18V DC, 3.7 lb (66013)
- RIDGID Battery Charger For Li-Ion 12V (55193)
- RIDGID Expander Head, 3/8" (10251)
- EGO Battery, (1) 5.0 Ah, Li-Ion (BA2800T)
- Ridgid Cordless Tools