No Product Image Available

Ridgid

12 Gal. 5.0-Peak HP NXT Wet/Dry Shop Vacuum with Filter, Hose and Accessories


product price: $308.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The RIDGID 12 Gal. NXT wet dry vac was built for pros ready to take their projects to the next level. With more power, enhanced durability and an advanced design specifically engineered for the pro user, this high-performance vacuum is part of the most powerful line of wet/dry vacs RIDGID has ever made. At 5.0 peak HP, this vac delivers the power required for tough cleanups. Its redesigned scroll technology gives the RIDGID NXT vac an increase in power, suction and lift. The 12 Gal. NXT vac includes the first ever 2-1/2 in. locking accessories that locks onto a wand or hose which means no downtime from attachments coming apart. The 2-1/2 in. diameter size resists clogs and makes cleaning large messes quick and easy. Hose storage keeps the hose neatly on-board and accessory storage space at the top of each caster gives quick access to attachments. The blower port adds versatility and allows you to use hose to blow leaves, grass clippings and more. This vac features our patented Qwik Lock Filter that makes installing or removing your filter quick, easy and secure. Replacement filter VF4000 and Size A VF3502 dust collection bags sold separately.2-1/2 in. diameter accessory size is optimal size to resist clogging and make cleaning large messes quick and easyConvenience features include: comfort grip drum carry handles for easy lifting, large ergonomic top carry handle, large power switch and swivel casters with accessory storage15 ft. power cord provides more reach and stores easily using cord wrap7 ft. Tug-A-Long Hose has a locking connection that wont pull loose during use hoseDual-Flex hose feature gives 180 Deg mobility at both hose ends and resists collapsingAccepts high-efficiency dust bags that keep the inside of the drum clean size A - VF3502 dust collection bags sold separatelyPatented Qwik Lock filter snaps on or off the vacuum for easy changing without any tools VF4000 includedIncludes 2-1/2 in. x 7 ft. Tug-A-Long Dual-Flex locking hose, 2 extension wands, utility nozzle, wet nozzle, car nozzle and a standard filter VF4000Gallons indicated reflect drum volume, not necessarily collection capacity, actual capacity dependent upon type of debris collected, condition of filter and other factorsFull lifetime warranty against material defects and workmanship

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.