Shop All Cutting, Tapping, and Grinding Fluids
Ridgid
10883 Oiler with 1 Gallon Nu-Clear Thread Cutting Oil
Mfr # 10883-RIDGID
Zoro # G711633624
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 10883-RIDGID
- Zoro # G711633624
- Country of Origin China
- Category Cutting, Tapping, and Grinding Fluids
Description
RIDGID 10883 Oiler with 1 Gallon Nu-Clear Thread Cutting Oil Features: Model No.: 418RIDGID 10883 Included Items andFeatures: Hand operated oiler1 Gallon thread cutting oilReservoir with removable chip tray54in hoseRIDGID 10883Features: Pump Assembly50 percent more oil per stroke than other hand-held oilers for longer die life.An ergonomic 2-finger trigger design that reduces user fatigue.Die cast heavy-duty body with swivel nozzle with no exposed parts for longer life.Heavy-Duty ReservoirThe new 418 oiler features a patent pending fastenerless twist and lock drip pan that easily locks into place.The new material withstands abrasion, is lighter than metal and does not rust.The new reservoir will not crack or leak.New material is so strong that under normal use, no dents will form on impact or shape changes will occur over time. As a result, the drip pan will fit squarely on the reservoir time after time.Integral molded body eliminates leaks at the hose-reservoir connection
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1-3/4" Bore (3FCR5)
- NTN NTN 6004Z C3, RadialDeep Groove Ball Bearing 20 Mm Id X 42 Mm Od X 12 Mm W Single Shielded (6004Z C3)
- CONTINENTAL CONTITECH 3/8" ID x 200 ft. PVC Air Hose 300 PSI GY (PLG03830-200)
- SKF SKF-6009 2RS1/C3 GJN, Single Row Ball Brgs, 6009 2RS1C3 GJN (6009 2RS1/C3 GJN)
- RIDGID Ridgid® Extreme Performance Thread Cutting Oil, 1 Gallon (74012)
- RIDGID Cutting Oil, 5 gal., Dark (41600)
- RIDGID RIDGID® Nu-Clear Plus Thread Cutting Oil, 5 Gallon (41575)
- RIDGID Ridgid® Dark Thread Cutting Oil, 1 Gallon (70830)
- TAP MAGIC Cutting Oil, 16 oz, Squeeze Bottle (50016Q)
- MASTER FLUID SOLUTIONS Non-Butyl Cleaner, 5 gal. (CLEANF2/5)
- HOUGEN RotaGel 8oz Tube, 10 Pack (11748-10)
- Ridgid Cutting, Tapping, and Grinding Fluids