Shop All Pipe Wrenches
Ridgid
10" Alu Pipe Wrench
Mfr # 31090
Zoro # G306903071
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Jaw Capacity 1.5 in / 40 MM
- Model Number 810
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 31090
- Zoro # G306903071
- UPC # 95691310903
- Country of Origin United States
- Category Pipe Wrenches
Dimensions
Overall Length | 10 in |
Details
Jaw Capacity | 1.5 in / 40 MM |
Model Number | 810 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Std 1/2In, 20 Pitch (10M968)
- DRILL AMERICA 1/4in-18 UNS HSS Plug Tap and #7 HSS Drill Bit Kit (POUFS1/4-18)
- ZORO SELECT Rivet Clincher, 1/8 In (HT-174)
- COBRA CARBIDE Endmill, Decimal - Minature Uncoated, 0.040, Shank Dia.: 1/8" (26225)
- RIDGID 24 in L 3 in Cap. Cast Iron End Pipe Wrench (24)
- RIDGID 31745 Hook Jaw for 48in Heavy-Duty and Aluminum Pipe Wrenches (31745-RIDGID)
- RIDGID 18" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 2-1/2" Jaw Capacity (818)
- RIDGID RIDGID® 31105 #824 24" 3" Capacity Aluminum Straight Pipe Wrench (31105)
- RIDGID WRENCH PIPE 8"" RIDGE (31005)
- RIDGID 18 in L 2 1/2 in Cap. Aluminum End Pipe Wrench (E-918)
- TOLSEN 24 Aluminum Pipe Wrench Jaw Drop-Forged with High Quality CrMo Steel, Aluminum Alloy Body (10225)
- Ridgid Pipe Wrenches