Riddell 9585559074 Tampa Bay Buccaneers Riddell Replica Mini VSR4 Style 2020 Helmet
Mfr # 9585559074
Zoro # G503986686
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riddell
- MFR # 9585559074
- Zoro # G503986686
- UPC # 95855590745
- Country of Origin China
- Category Sports Fan Shop
Description
These collectible, brand new, officially licensed, NFL pro football team replica mini helmets, made by Riddell, which are commonly referred to as a vsr4, are a lesser quality, half-scale version of an NFL professional football team authentic proline full size helmet, made by Riddell, which are also commonly referred to as a vsr4, and are the actual, exact, same, genuine, real, game, competition, player, playing helmets worn on-field by the players for over 25 years and still going strong. Molded ABS plastic miniature size small shell is current team color with a high-gloss shiny finish, plastic Z2B (running back/quarterback) style Cage, decorative interior foam padding, snap-on vinyl-leather 4-point chin strap, official team logo decals (if any), team decal stripes (if any), and team name decal on back (neck) rear bumper (if any) complete it. Unsafe for use and not to be used for competitive play. Not professionally fitted to further discourage wear.Made in USA. Best for single or multiple autographs, awards, bedrooms, businesses, collecting, collections, collectors, corporate, corporations, decoration, dens, display, events, fan caves, fans, fantasy leagues, fundraisers, game rooms, gifts, homes, man caves, offices, ornamental, presents, promotions, show, souvenirs, and trophies.
Specifications- Leauge: NFL
- Team: Tampa Bay Buccaneers
- Dimension: 6" x 4" x 5"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-24X30)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC27)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Forest Green (194061337851)
- TRACK USA Pool Blaster Pro Sand & Silt Filtration Bag (TR2525934)
- RIDDELL Riddell 9585532083 New York Jets Pocket Pro Speed Style 2019 Helmet (9585532083)
- RIDDELL Los Angeles Rams Helmet Riddell Replica Mini Speed Style (9585599169)
- RIDDELL New York Giants Helmet Riddell Pocket Pro Speed Style (9585532067)
- RIDDELL Riddell 9585594347 Cleveland Browns Pocket Pro Speed Style 2020 Helmet (9585594347)
- RIDDELL New Orleans Saints Helmet Riddell Pocket Pro Speed Style (9585532066)
- RIDDELL Riddell Speed Blank Mini Football Helmet Shell - Forest Green (3002163)
- LOGO BRANDS Cincinnati Bengals 24 Can Cooler (607-63)
- Riddell Sporting Goods