Shop All Septic & Drain Cleaners
Rid-X®
Septic System Treatment Concentrated Powder, 9.8 oz, PK12
Mfr # 19200-80306
Zoro # G6103070
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Amylase Enzyme; Cellulose Enzyme; Subtilisin; Bacteria Spore Blend
- Chemicals For Use On Food Debris; Grease; Hair; Oil-Based Soils; Organic Matter; Water-Based Soils
- Cleaner Container Size 9.8 oz
- Cleaner Container Type Box
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rid-X®
- MFR # 19200-80306
- Zoro # G6103070
- UPC # 10019200803066
- Country of Origin United States
- Category Septic & Drain Cleaners
Dimensions
Cleaner Container Size | 9.8 oz |
Details
Cleaner Chemical Product Grouping | Amylase Enzyme; Cellulose Enzyme; Subtilisin; Bacteria Spore Blend |
Chemicals For Use On | Food Debris; Grease; Hair; Oil-Based Soils; Organic Matter; Water-Based Soils |
Cleaner Container Type | Box |
Fragrance | Unscented |
Cleaner Form | Powder |
For Use On | Household Septic Waste |
Primary Chemical | Amylase Enzyme; Cellulose Enzyme; Subtilisin; Bacteria Spore Blend |
Includes Chemical | Includes 12 9.8-ounce boxes per case. |
Description
RID-X® Septic System Treatment Concentrated Powder, 9.8 oz, 12/Carton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Pipe and Tube Brush Handle, 1 in Dia, Stainless Steel; Polypropylene (5350)
- TRICORBRAUN 24-410 P/P Fine Mist Sprayer White Ribbed .12Ml-.14Ml , 4.375 Inch Dip Tube Clear P/P Hood (141106)
- HERITAGE 33 gal Trash Bags, 1.50 mil (38 Micron), Black, 100 PK (HERX6639AK)
- PROTEAM Lower Harness Assembly, Backpack Vacuum (840114)
- RID-X® Septic System Treatment Concentrated Powder, 19.6 oz, PK6 (19200-80307)
- ZIP-IT Hair Snake Drain Opener (00112BL)
- BETCO Green Earth Bioactive Solutions PUSH Drain Cleaner, New Green Scent, 2 L Bottle, 4PK (1334700)
- PROTOCHEM LABORATORIES Grease Trap Drain Opener, 7 gal., Pail (PC-DISSOLVE-G7)
- RID-X Liquid Septic System Treatment and Cleaner 24 oz (1920089447)
- ROOTO Household Lye Based Crystals Drain Opener 1 lb (1030)
- BETCO Green Earth Bioactive Solutions PUSH Drain Cleaner, Lemon and Sage Scent, 32 oz Bottle, 12PK (26071200)
- Rid-X® Septic & Drain Cleaners