Shop All Pipe & Tubing Cutters
Rid
Rid 40617 Model 101 Close Quarters Tubing Cutter; 2.5 in. Tool Length; 0.25-1.12 in. Cut Cap.
Mfr # 40617
Zoro # G604111437
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rid
- MFR # 40617
- Zoro # G604111437
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
Features
- Compact housing.
- Grooved rollers.
- Large, knurled feed-screw knob.
- Strong slide and wheel housing.
- Includes one cutter.
- Applicable Material - Aluminum; Brass; Copper; Plastic
- Application - Building Maintenance; Construction; Electrical; Pipe-Fitting; Plumbing; Welding
- Cut Direction(s) - In-Line With Tool
- Cut Type(s) - Straight
- Cutting Capacity - 0.25 to 1.12 in.
- Finish - Gray/Black
- Handle Material - Zinc Alloy
- Handle Type - Twist-Grip Knob
- Jaw Material - Zinc Alloy
- Mechanism - Thrust-Bearing Feed
- Opening Size - 1.25 in.
- Product Type - Pliers and Cutters-Tube/Pipe Cutter
- Replacement Cutter Wheel - E-3469
- Tool Length - 2.5 in.
- Tool Type - Tube Cutters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANISURE Silicone Tubing (PLTS-LH-500X750-50)
- DELTA Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9182T-BL-DST)
- ZORO SELECT Tee, 304 SS, 1"Pipe Size, Female BSPP (ZUSA-PF-8228)
- GOODMAN 10123525 Limit-Reset Man (10123525)
- RID Rid 32985 Midget Tubing Cutter (32985)
- RID Heavy-Duty Pipe Cutter Wheel (33175)
- RID Rid 32910 Model 10 Tubing & Conduit Cutter - 4 in. (32910)
- SUPERIOR TOOL PIPE CUTTER COPPR 1/2"" (35012)
- RIDGID Tubing Cutter, Aluminum, 3-1/8 In. L (101)
- RIDGID Foam Core Cutter, ABS, PVC, 13-1/2 In. L (FC-150)
- JONES STEPHENS EZ Shear Blades, Repl, PK2 (J40831)
- Rid Pipe & Tubing Cutters