Shop All Ink and Toner Cartridges
This Product is Discontinued
Ricoh
Toner Cartridge, Black (Discontinued)
Mfr # 821026
Zoro # G1982200
This Product is Discontinued
Key Features
- Market Indicator Cartridge No. GPR24
- Printer Series Aficio
- Printer Model SPC820DN
- Ink/Toner Color Black
- Cartridge Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricoh
- MFR # 821026
- Zoro # G1982200
- UPC # 664921026602
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Market Indicator Cartridge No. | GPR24 |
Printer Series | Aficio |
Printer Model | SPC820DN |
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Toner Cartridge |
Printer Brand | Ricoh |
Max. Page Yield | 20,000 |
Color | Black |
For Use With | Ricoh Aficio SPC820DN |
Product Type | Toner Cartridge |
Compatibility | Ricoh Aficio Printers:SP C820DN, SP C820DNLC, SP C820DNT1, SP C820DNT2, SP C821DN, SP C821DNLC, SP C821DNT1, SP C821DNX |
Compatible Printer Brand | Ricoh |
Compatible Printer Model Number | Aficio SP SPC820DN |
Page Yield - Black | 20,000 |
Compatible Printer Series | Aficio SP |
Market Indicator Cartridge Number | 821026 |
Page Yield - Total | 20,000 |
Description
Market Indicator Cartridge No. 821026, Ink/Toner Color Black, Printer Brand Ricoh, Printer Series Aficio, Printer Model SPC820DN, Max. Page Yield 20,000, Color Black, Cartridge Condition New, Toner Cartridge, For Use With Ricoh Aficio SPC820DN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.