Shop All Ink and Toner Cartridges
This Product is Discontinued
Ricoh
Toner, Aficio 1515 (Discontinued)
Mfr # 885531
Zoro # G5022991
This Product is Discontinued
Key Features
- Max. Page Yield 7000
- Color Black
- Remanufactured Cartridge Number No
- For Use With Ricoh® Aficio® 1515, 1515F, 1515MF, 1515PS, MP 161. MP 161F, MP 161SPF; Ricoh®
- Product Type Toner Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricoh
- MFR # 885531
- Zoro # G5022991
- UPC # 803235397422
- Country of Origin United States
- Category Ink and Toner Cartridges
Details
Item | Toner,Aficio 1515 |
Max. Page Yield | 7000 |
Color | Black |
Remanufactured Cartridge Number | No |
For Use With | Ricoh® Aficio® 1515, 1515F, 1515MF, 1515PS, MP 161. MP 161F, MP 161SPF; Ricoh® |
Product Type | Toner Cartridge |
Compatibility | Ricoh Copiers: 1515, 1515F, 1515MF, 1515PS, MP161, MP161F, 161SPF |
Device Types | Copier |
Supply Type | Toner |
Description
Toner,Aficio 1515
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.