Shop All Ink and Toner Cartridges
This Product is Discontinued
Ricoh
Toner, 30,000 Page Yield, Black (Discontinued)
Mfr # 841346
Zoro # G4177708
This Product is Discontinued
Key Features
- Ink/Toner Color Black
- Cartridge Condition New
- Max. Page Yield 30000
- Color Black
- Remanufactured Cartridge Number No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricoh
- MFR # 841346
- Zoro # G4177708
- Country of Origin Japan
- Category Ink and Toner Cartridges
Details
Ink/Toner Color | Black |
Cartridge Condition | New |
Item | Toner Cartridge |
Max. Page Yield | 30000 |
Color | Black |
Remanufactured Cartridge Number | No |
Compatible OEM Model Number | Ricoh |
For Use With | Ricoh® MP 4500, 4000, 5000, 0845E, LD345 |
Weight | 1.75 lbs |
Device Types | Copier |
Supply Type | Toner |
Market Indicator Cartridge Number | 841346 |
Page Yield - Black | 30,000 |
Product Type | Toner Cartridge |
Compatible Printer Series | MP |
Compatible Printer Model Number | Aficio MP 4000B, GSA MP 4001G, GSA MP 4002SPG-RM, GSA MP 5001G, GSA MP 5002SPG-RM, MP 3500, MP 3500G, MP 3500P, MP 3500SP, MP 3500SPF, MP 3500SPI, MP 4000SP, MP 4000SPF, MP 4001SP, MP 4002, MP 4002SP, MP 4500, MP 4500G, MP 4500P, MP 4500SP, MP 4500SPF, MP 4500SPI, MP 5000B, MP 5000SP, MP 5000SPF, MP 5001SP, MP 5002, MP 5002SP, MP 5002SP-RM |
Page Yield - Total | 30,000 |
Compatible Printer Brand | Ricoh |
Description
Ink/Toner Color Black, Color Black, Cartridge Condition New, Toner Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.