Shop All Flags
Rico Industries
Rico Industries 9269903 NHL Chicago Blackhawks Car Flag
Mfr # 9269903
Zoro # G103883965
product price: $39.09
/ea
$39.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rico Industries
- MFR # 9269903
- Zoro # G103883965
- Country of Origin China
- Category Flags
Description
Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- 2-sided car flag printed with your favorite team logo
- Double-stitched with Permacoretex-60 thread
- Superior material is UV fade resistant
- 80 denier and 100% polyester
- Two-sided car flag printed with your favorite team logo
- Superior material is UV fade resistant, 80 denier and 100% polyester
- Size: 11.25" x 13.25"
- Material: Polyester
- Pattern: Printed
- Dimension: 19" x 11" x 1"
- Weight: 4.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FIRE GLASS Medium Black Lava Rock, 1/2 in - 1 in Stones, 40 lb Bag, 4PK (LAVA-M-40)
- FIMCO Telescoping Wand Handgun w/Nozzle, 80" (5163117)
- SUNCAST 73 gal Resin Deck Box With Seat, Light Taupe (DB7500)
- JACKS IMPORTS Hollow Jointed Full Mouth Cheek Bit (10016)
- CARGO MAXX Tricot Orange Flag 18x18 w/2 grommets (122-10029)
- CORTINA SAFETY PRODUCTS PENNANT VINYL 100FT RED (03-400)
- ACCUFORM WINDSOCK HARDWARE FITS 10 in FSG340 (FSG340)
- NYLGLO New Hampshire State Flag, 3x5 Ft (143460)
- PATIOPLUS 11 x 15 in. Crab Flag Garden Size (PA252028)
- ZORO SELECT Pennants, Polyethylene, Red, 60 ft. (PL-1 R)
- ZORO SELECT Pennants, Polyethylene, Orange, 100 ft. (PL-2 OR)
- Rico Industries Flags, Banners & Accessories