Rico Industries

Oakland Raiders License Plate Metal


product price: $27.85
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

New "Split Design" Aluminum License Plate is standard size of 6" x 12", fits all standard vehicles. Is scratch resistant and officially licensed.

Specifications
  • Size: 6 x 12 in.
  • Material: Metal
  • Team: Oakland Raiders
  • League: NFL
  • Weight: 8 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.