Shop All License Plate Frames & Hardware
Rico Industries
Notre Dame Fighting Irish License Plate #1 Fan
Mfr # 6734541939
Zoro # G603760162
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rico Industries
- MFR # 6734541939
- Zoro # G603760162
- UPC # 767345419392
- Country of Origin China
- Category License Plate Frames & Hardware
Description
Show off your team spirit with this aluminum license plate. They are 0.062 in. thick and 6 x12 inchs in size. These are great for the car, or even to display at home or the office. They feature bright, vibrant colors that will catch anyones eye.
Specifications- Color: Irish
- Size: 6 x12 in.
- Team: Notre Dame Fighting Irish
- League: NCAA
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYSTAR 97-06 JEEP TJ RADIATOR SUPPORT 1IN LIFT (KJ04512BK)
- GROTE Fuse Holder, ATO, 14 ga., 20 Amp (82-2164)
- BUYERS PRODUCTS Backpack Blower Rack, 35 lb. (LT20)
- OTC Engine Barring Socket, Black, Steel, 3in. L (6749)
- RICO INDUSTRIES Minnesota Vikings License Plate Metal (6734548497)
- RICO INDUSTRIES Kansas City Chiefs License Plate Metal (6734548511)
- RICO INDUSTRIES Penn State Nittany Lions License Plate #1 Fan (9474630109)
- RICO INDUSTRIES San Francisco 49ers License Plate Metal (6734513430)
- RICO INDUSTRIES Rico Industries 1140720987 Tampa Bay Buccaneers License Plate; Metal (1140720987)
- URO PARTS License Plate Bracket Uro License Pla, 51187160607 (51187160607)
- UNIQUE ACCESSORIES Bullet Style Anti-Theft License Plate Fastener (155203)
- Rico Industries License Plate Frames & Hardware