Shop All Wall Mount Hooks
Ricki'S Rugs
Heavy Duty Coat & Hat Hook; Satin Nickel - Solid Brass - 15 Case
Mfr # RI134471
Zoro # G203908872
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricki'S Rugs
- MFR # RI134471
- Zoro # G203908872
- UPC # 654204687194
- Country of Origin China
- Category Wall Mount Hooks
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- 3" Projection From Wall
- Double Hook
- Package With Mounting Hardware
- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Satin Nickel
- Material: Solid Brass
- Case Quantity: 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 3/4" W x 72" H Mill Stainless Steel Continuous Hinge (4PPL4)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND44S RHO 626)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Champagne Bronze Traditional Cabinet Knob (BP878940CHBRZ)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 4"L (RGEX-00)
- VELCRO BRAND Ultra Low Profile Hook an, PK2056 (.75VCCWMUT72)
- RACK’EM RACKS RackEm Racks 4042 26 in. 12-Hook Utility Rack - Red (4042)
- RACK’EM RACKS RackEm Racks 4050 36 in. 16-Hook Utility Rack - White (4050)
- HILLMAN 2Pk Brick/Block Hanger (121146)
- AK Hook, Tape Back, 2 Compartments (50094)
- DANIK HOOK Mini High Composite Universal Hook, Black (DA92356)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-310-S Runner Mens & Boys Wall Hook; Small (WH-310-S)
- Ricki'S Rugs Wall Mount Hooks