Shop All Childrens Rugs
Ricki'S Rugs
Daisy Flowers Kids Rug; Blue - 5 x 7 ft.
Mfr # RI19453
Zoro # G903686124
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricki'S Rugs
- MFR # RI19453
- Zoro # G903686124
- UPC # 657248312527
- Country of Origin China
- Category Childrens Rugs
Description
The Star Bright Collection is all about bright and fun. Vivid colors and bold floral and geometric patterns make these rugs perfect for a kids room, dorm room, or anywhere you want your floors to just pop. Pile of air twist frieze polypropylene gives an exceptionally textured look and is super easy to care for. This yarn is soft, stain resistant, and doesn't shed or fade over time. Brighten your space with lattice trellis, geometric dots, butterflies, or flowers.
Features- Vivid colors on soft 0.3" pile
- Antimicrobial and stain resistant
- Serged on all sides for durability
- Machine made in Turkey
- Soiled areas should be cleaned immediately
- Vacuum regularly with non-beater bar vacuum
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Color: Blue
- Size: 5' x 7'
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Angle Restrictor Lemans, 2PK (2501071918)
- BOSS BlackManagers Chair, 27"L44"H, Loop, FabricSeat (B8306-BK)
- BAXTON STUDIO Ruana Modern Bohemian Natural Brown Finished Rattan 3-Tier Display Shelf (205-12682)
- BREUER CHAIR COMPANY Breuer Chair Company 21 in. Cesca Cane Side Chair - Chrome & Walnut (BREUER-CHAIR-COMPANY-SIDE-CHAIR-WALNUT)
- CARPETS FOR KIDS Carpets for Kids 18724 Animal Sounds Nature Rug (18724)
- SAFAVIEH 2 x 8 ft. Carousel Kids 100 Power Loomed Runner Area Rug Pink & Ivory (CRK163P-28)
- FLOORTEX Sploshmat PVC HF, 40"x40", Volcanic Red (FC124040PRV)
- SAFAVIEH Kids Hand Tufted Rectangle Rug, Navy and Ivory - 4 x 6 ft. (SFK907N-4)
- FLAGSHIP CARPETS Flagship Carpets FE116-85A 6 ft. Simple Shapes Rug - Round (FE116-85A)
- SAFAVIEH 6 x 6 ft. Round Novelty Kids Blue and Pink Hand Tufted Rug (SFK322A-6R)
- FLAGSHIP CARPETS Flagship Carpets PE424-32 Rectangle Cushy 10 Counting Monkeys Carpet; 6 ft. x 8 ft. 4 in. (PE424-32)
- Ricki'S Rugs Childrens Rugs