Shop All Decorative Mirrors
Ricki'S Rugs
8.5 in.; 8X-1X Halo Lighted Wall Mount Mirror; Extends 13.5 in.; Nickel
Mfr # RI53826
Zoro # G303746770
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricki'S Rugs
- MFR # RI53826
- Zoro # G303746770
- UPC # 654204136760
- Country of Origin China
- Category Decorative Mirrors
Description
Features
- 8.5 in. Diameter
- Regular and 8x Magnification
- Extends 13.5 in.from the wall
- Nickel Finish
- Length - 11.75 in.
- Width – 4.25 in.
- Height - 15.75 in.
- Item Weight – 4.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Big Ben 3.8 in. Silver Alarm Clock Analog (90010A)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Lake (HKDL605-DB)
- BESTAR Prestige + Height Adjustable L-Desk with Hutch, Bark Gray/Slate (99886-000047)
- FLASH FURNITURE Black Heavy Duty Small Mobile Chair & Table Cart (QIN-FRCW45425-GG)
- INFINITY INSTRUMENTS Ornate - 17.5 in round indoor Sage Green & Gold Frame (20213)
- PARIS MIRROR 3920 Lumens 6000K LED Color Galaxy Illuminated Lighted Mirror - 55 x 36 in. (GALA55366000)
- MAYHEW MAGNETIC MIRROR KIT 8 PC (MY17730)
- LAVIVA Fully Framed 48" Maple Grey Mirror (313FF-4830MG)
- WAYBORN HOME FURNISHING Pine Wood Beveled Mirror Pedestal 24 in (MC01524)
- KD MOBILIARIO Gold Framed Rounded Corner Mirror, Gold (KD3319462)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- Ricki'S Rugs Decorative Mirrors