Shop All Decorative Mirrors
Ricki'S Rugs
8.5 in.; 5X Wall Mount Mirror; Single Arm; Chrome
Mfr # RI53821
Zoro # G903701520
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricki'S Rugs
- MFR # RI53821
- Zoro # G903701520
- UPC # 654204136715
- Country of Origin China
- Category Decorative Mirrors
Description
Features
- 8.5 in. diameter
- 5X Magnification
- Single heavy arm extends 11.5 in. from the wall
- Chrome Finish
- Length - 10 in.
- Width - 5.25 in.
- Height - 15.25 in.
- Item Weight - 3.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 36" W, White, Faux Wood (493P41)
- LULWORTH T200 FLAT Bed Sheets - QUEEN , 12PK (T200-90115)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20B/W)
- HIRSH 42" W 3 Drawer Lateral File Cabinet, Charcoal, Letter (17646)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, Grey, Contemporary, Modern (I 3359)
- COASTER Coaster 200417 Phoenix Contemporary Standing Floor Mirror (200417)
- GENERAL TOOLS MIRROR Adj Inspection 1"x2" OVAL (GN558)
- WAYBORN HOME FURNISHING Round Beveled Mirror (MR317)
- JERDON STYLE 8 Wall Mirror, Nickel (JP7506N)
- ELK HOME Riverrun Wall Mirror (351-10778)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- Ricki'S Rugs Decorative Mirrors