Shop All Decorative Mirrors
Ricki'S Rugs
8.5 in.; 5X-1X Table Top Mirror; Nickel; Height Adjustable 16.5 in. to 21.5 in.
Mfr # RI10586
Zoro # G503746730
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricki'S Rugs
- MFR # RI10586
- Zoro # G503746730
- UPC # 657248077853
- Country of Origin China
- Category Decorative Mirrors
Description
Features
- 9 in. diameter
- Regular and 5X magnification
- Nickel finish
- Adjustable height from 16.5 in. to 21.5 in.
- Length - 9.75 in.
- Width - 2.5 in.
- Height - 9.75 in.
- Item Weight - 3.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Orange Shell Stack Chair, PK5 (5-RUT-EO1-OR-GG)
- SIMPLE SPACES Shower Liner Vinyl Frst 70X72 (SD-PCP01-F3L)
- PYRAMID 8" Dual Port Connector, White (41270)
- FLASH FURNITURE Duncan Large Natural Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-NAT-GG)
- DESIGN TOSCANO Madame Antoinette Ebony Salon Mirror (KY249)
- DLC Bear on Tree Trunk Mirror - 16 x 3 x 17 in. (12712)
- EMPIRE ART DIRECT 30 x 30 in. Gold on White Metallic Shagreen Leather Framed Occasional Beveled Mirror (ELM-3030-01GW)
- ELK HOME Ogee Mirror, Natural (S0036-10606)
- ELK STUDIO Derse Wall Mirror, Ivory (S0036-11288)
- FLASH FURNITURE Gold 20in x 30in Rectangle Metal Frame Wall Mirror (HMHD-9M2999GD-GLD-GG)
- COMFORTCORRECT Rectangular Metal Frame Mirror, Brushed Gold (CO2797727)
- Ricki'S Rugs Decorative Mirrors