Shop All Decorative Mirrors
Ricki'S Rugs
8 in.; 10X-1X Table Top Mirror; Nickel; Height 14.5 in.
Mfr # RI53814
Zoro # G303701472
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricki'S Rugs
- MFR # RI53814
- Zoro # G303701472
- UPC # 654204136654
- Country of Origin China
- Category Decorative Mirrors
Description
Features
- 1X &10X Magnification
- Beaded Nickel Finish
- Swivels 360 Degrees
- Length - 8 in.
- Width - 6 in.
- Height – 14.5 in.
- Item Weight - 2.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR BLK 42" BLK CABINET TFY W/ 4" (WT42C2)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany/Charcoal, Metal (HP3265R.N.S)
- ADIROFFICE Expandable Mobile Plan Center for Blueprints, Black (ADI615-BLK)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- DECOR WONDERLAND Decor Wonderland SSM526 Francisca Large Frameless Wall Mirror (SSM526)
- FLASH FURNITURE 16" Round Silver Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-891315-GG)
- INFINITY INSTRUMENTS Plata, Mirror (20082SV)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- VINTIQUEWISE Round Rustic Wood and Galvanized Metal Framed Wine Barrel Shaped Wall Mirror (QI003977)
- JERDON STYLE 8 Wall Mirror, Nickel (JP7506N)
- VINTIQUEWISE Decorative Woven Paper Rope Round Shape Bamboo Wood Modern Hanging Wall Mirror (QI004164)
- Ricki'S Rugs Decorative Mirrors