Shop All Entrance Mats
Ricki'S Rugs
654S0023CH 2 ft. W x 3 ft. L Wipe-N-Walk Entrance Mat in Charcoal
Mfr # RI1732
Zoro # G703702260
original price:
$48.07
22% off
new price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricki'S Rugs
- MFR # RI1732
- Zoro # G703702260
- UPC # 657248098216
- Country of Origin China
- Category Entrance Mats
Description
The Wipe-N-Walk Mat provides value plus service reliability by absorbent Olefin nap matting. Effectively protects floors from traffic, dirt and moisture. Cleans easily with vacuum or hose.
Applications: Indoor Areas.
Olefin carpet fiber on vinyl back with border.
Economical and functional.
Good absorption of moisture from foot traffic.
Vinyl edge and backing allow mat to stay in place.
Vacuum or hose to clean, dries quickly.
Material: Polypropylene (PP).
Color: Charcoal.
Shape: Rectangular.
Dimensions: 2' W x 3' L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot AMP LT Low Heel Logger Waterproof Work Boot (GB00472 M 110)
- HONEYWELL SAFETY PRODUCTS SilverShield Barrier Laminate, Foil-Type Safety Gloves (SSG/8)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (713SNF)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1514-RA_10X7 (U4-1514-RA_10X7)
- RICKI'S RUGS 654S0034BN 3 ft. W x 4 ft. L Wipe-N-Walk Entrance Mat in Brown (RI1735)
- RICKI'S RUGS 396S2846 Fingertip entrance mats (RI892067)
- RICKI'S RUGS 654S0034CH 3 ft. W x 4 ft. L Wipe-N-Walk Entrance Mat in Charcoal (RI63071)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- JENSENDISTRIBUTIONSERVICES Square Pattern Coir Doormat (MI2592378)
- CONDOR Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (34L256)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 4 ft x 4 ft Black Rubber Roll (03-167-CO-P)
- Ricki'S Rugs Entrance Mats