Shop All Entrance Mats
Ricki'S Rugs
613S0023CH 2 ft. W x 3 ft. L Spectra Rib Entrance Mat in Charcoal
Mfr # RI275544
Zoro # G003703110
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricki'S Rugs
- MFR # RI275544
- Zoro # G003703110
- UPC # 652513929370
- Country of Origin China
- Category Entrance Mats
Description
Deep-ribbed 100% polypropylene needle punch fibers work vigorously to channel dirt and moisture away from foot traffic. Groove structure provides long wear and color retention. 75 mil, slip-resistant, solid vinyl backing reduces mat movement while protecting floors. Meets Federal flammability regulations DOSC FF 1-70 and DOC FF-2-70.
Applications: Indoor, Vestibule.
Polypropylene Rib fiber with vinyl back and border.
Excellent scraping action cleans shoes and boots.
Rib pattern channels water equally throughout mat.
Vinyl edging and backing allows mat to stay in place.
Vacuum or hose to clean, dries quickly.
Material: 100% olefin pile on vinyl with vinyl borde.
Color: Charcoal.
Shape: Rectangular.
Dimensions: 2' W x 3' L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Ridgeit Anchor 11 (00500)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197366)
- PROPPER Men Tactical Pants, 32" x 32", Coyote (F52944X23632X32)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (60JJ44)
- RICKI'S RUGS 396S2846 Fingertip entrance mats (RI892067)
- RICKI'S RUGS 654S0034CH 3 ft. W x 4 ft. L Wipe-N-Walk Entrance Mat in Charcoal (RI63071)
- RICKI'S RUGS 654S0034BN 3 ft. W x 4 ft. L Wipe-N-Walk Entrance Mat in Brown (RI1735)
- PIG Designer Adhesive Backed Floor Mats, PK10 (GRP36902-SLT)
- NOTRAX Entrance Runner, Black, 3 ft. W x 6 ft. L (231S0036BL)
- WATERHOG Waterhog Mat, Red/Black, 6 ft. W x (MAT170RB)
- CAROLINES TREASURES 24 x 36 in. Coypu Nutria River Rat Love Indoor or Outdoor Mat (CK5306JMAT)
- Ricki'S Rugs Floor Mats