Shop All Gas Vent Pipe
Ricki'S Rugs
206206 6 In. 15 Degree Insulated Elbow Kit
Mfr # RI110576
Zoro # G004150760
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricki'S Rugs
- MFR # RI110576
- Zoro # G004150760
- UPC # 654204525823
- Country of Origin China
- Category Gas Vent Pipe
Description
Can be used for fixed offsets of 15 degrees slope or in pairs for offsets adjustable from zero degrees to 30 degrees slope. Greater angles are prohibited by UL standard 103 and by the terms of the product listing. Required: Locking bands (2 packaged with each elbow kit) allow 360 degree rotation and lock the components together in place at the exact offset required. Insulated elbows can be used at the same two-inch air space clearance as chimney sections. Includes 2 elbows, 2 locking bands, an interior resupport, and couplers.
Features- Size - 6 in.
- Dimension - 9 x 8.75 x 10
- Item Weight - 6.25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Actuator Head, NO, 24V (ZB024Q4A2)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A133)
- SLP SLP SLP45 45 deg Elbow Elbow Venting Component for Gas Fireplaces (SLP45)
- HEATFAB Gas Vent Pipe (5382CI)
- RICKI'S RUGS Selkirk Corporation 6T-RBK 6 Inch Ultra-Temp Roof Brace Kit (RI54106)
- SELKIRK ANCHOR PLATE 8""8T-AP (208400)
- SELKIRK STOVE PIPE CEIL PLATE 8"" (208411)
- DURAVENT 3 in. D Stainless Steel Stove Pipe Cap (3PVL-HCR)
- SELKIRK PELLET STVE VNT ELBOW 3"" (243216)
- HEATFAB Gas Vent Pipe (9404-316)
- SELKIRK 3 in. D Galvanized Steel Wall Thimble (283460)
- Ricki'S Rugs Heating Ventilation