Shop All Decorative Rugs
Ricki&Apos;S Rugs
Dulcet Bingo Grey Modern Geometric Arcs Area Rug - 3 ft. 3 in. x 5 ft.
Mfr # RI1627127
Zoro # G803695523
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricki&Apos;S Rugs
- MFR # RI1627127
- Zoro # G803695523
- UPC # 752516184414
- Country of Origin China
- Category Decorative Rugs
Description
The Dulcet collection lets you express your style at a price you can afford, in patterns ranging from modern geometric to Persian traditional. With simple grey tones, neutral ivories and beiges, red or warm, vibrant jewel tone colors, these rugs can match just about anything. The heat set polypropylene fiber gives a 0.4" pile that is stain resistant and doesn't shed or fade over time. The 100% jute backing is safe for wood floors and all four sides of the rug are serged for improved durability.
Features- Dulcet Bingo Grey Modern Geometric Arcs Area Rug
- Heat set polypropylene
- Warm jewel and neutral tones
- Modern and traditional styles
- Stain and fade resistant
- Durable and easy to clean
- 100% jute backing is safe for wood floors
- Serged on all sides for durability
- Use of a rug pad is recommended to extend the life of your rug and prevent shifting and sliding
- Soiled areas should be cleaned immediately with a mild detergent. With a dry towel, blot stain; mix dish soap with water and gently remove the remainder of the stain. Do not machine wash. Do not bleach.
- Color: Grey
- Collection: Dulcet
- Pattern: Geometric
- Style: Modern
- Size: 3 ft. 3 in. x 5 ft.
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 5 Drawer Lateral File Cabinet, White, Legal/Letter (23707)
- JUSTRITE Checkers® VersaMATS® HDPE Ground Protection Mat, 2' x 8', Black, VM28 (VM28)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 2 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (2-LE-L-3-WHITE-GG)
- HASTINGS HOME Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Brown (493160OYF)
- HOMESPICE DECOR Kingston Hudson Jute Braided Rugs - Trivet - Round - set of 6 (593092)
- ORIENTAL WEAVERS Empire 114W4 8x11 Rectangle - Ivory/ Gold-PolyP/Polyester (E114W4240330ST)
- SAFAVIEH Rag Rug Hand Woven Rectangle Rug- Light Pink - Multi- 8 x 10 ft. (RAR125E-8)
- SAFAVIEH 8 x 10 ft. Abstract Hand Tufted Area Rug, Ivory and Blue (ABT205A-8)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Gray Area Rug (9098GRAY2X3)
- SAFAVIEH Cambridge Square Rugs, Navy Blue and Ivory - 4 x 4 ft. (CAM125G-4SQ)
- SAFAVIEH 3 x 5 ft. Madison Bohemian Rectangle Area Rug Fuchsia & Gold (MAD154R-3)
- Ricki&Apos;S Rugs Decorative Rugs