Shop All Wall Art & Decor
Ricki&Apos;S Rugs
33 x 24 in. Salt Flats Inside & Outside Cedar Wall Art
Mfr # RI263693
Zoro # G903774982
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricki&Apos;S Rugs
- MFR # RI263693
- Zoro # G903774982
- UPC # 652513874977
- Country of Origin China
- Category Wall Art & Decor
Description
Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art.
Our Gizaun Art Series is the foundation of our company and includes photographs from our carefully curated collection. Each piece is its own unique collage of individual 5/8" kiln-dried Western Red Cedar boards, secured on back with 2 cedar strips and mounted hanging hardware.
Specifications- Size: 33" x 24 "
- Material: Cedar Wood
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- IRONGUARD Ideal Warehouse Wide Magnetic Forklift Mirror 70-1135 - 18-1/4"L x 3"H (70-1135)
- LORELL 15.1" D X 25.6" W X 3.6" H, Walnut, MFC, PVC, Steel (LLR69993)
- REGENCY 24 D X 42 W X 29 H, Ash Grey, Wood (LDS4224AG)
- TRADEMARK FINE ART Guido Borelli 'Positano E Torre Clavel' Canvas Art, 18x24 (ALI34157-C1824GG)
- HOME IMPROVEMENT 1932 Deuce Coupe Plasma Metal Sign - 17 x 9 in. (HO1125333)
- TRADEMARK FINE ART Harro Maass 'Lion Roaring' Canvas Art, 14x14 (ALI35668-C1414GG)
- TRADEMARK FINE ART Claude Monet 'Woman With a Parasol 1875' Canvas Art, 18x24 (BL01474-C1824GG)
- DESIGN TOSCANO Vase of Flowers, 1882: Canvas Replica Painting: Small (DA4031)
- TRADEMARK FINE ART Burghard Nitzschmann 'Beach Chair Border' Canvas Art, 12x19 (1X13456-C1219GG)
- TRADEMARK FINE ART Vincent van Gogh 'Yellow Wheat and Cypresses' Canvas Art, 14x19 (AA01273-C1419GG)
- Ricki&Apos;S Rugs Wall Art & Decor