Shop All Wall Art & Decor
Ricki&Apos;S Rugs
14 x 20 in. Fox Wall Art
Mfr # RI951705
Zoro # G503774962
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricki&Apos;S Rugs
- MFR # RI951705
- Zoro # G503774962
- UPC # 727272294875
- Country of Origin China
- Category Wall Art & Decor
Description
Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space. Portraying fancy prints, our products will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art.
Our Signature Series is our premiere collection of original fine art by artists from around the world.
Features- Fox wall art
- Material: Wood
- Collection: Signature Series
- Size: 14 x 20 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARTEX Advantagemat Plus APET Chair Mat - Low/Standard Pile Carpet. Lipped 36 x 48" (NCCMFLAG0003)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Motor (E80.88.60)
- BESTAR Cielo 125W Queen Murphy Bed with 2 Shelving Units (124W), Bark Grey & White (80884-47)
- KASON Curtain Kit, 42" x 84", 0.06" Thick, 6"Wide (401SA6064284)
- TRADEMARK FINE ART Giuseppe Damico 'Cheetah' Canvas Art, 30x47 (1X09920-C3047GG)
- TRADEMARK FINE ART Bonnie B Cook 'Sunset Cottage' Canvas Art, 18x24 (ALI39417-C1824GG)
- TRADEMARK FINE ART John Fan 'Africa Pallete' Canvas Art, 12x19 (1X13689-C1219GG)
- TRADEMARK FINE ART Ryan Fowler 'Dachshund Longboards' Canvas Art, 14x19 (WAP06336-C1419GG)
- TRADEMARK FINE ART Andrew Wyeth 'Christina's World' Canvas Art, 16x24 (ALI10039-C1624GG)
- TRADEMARK FINE ART Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 35x47 (ALI22090-C3547GG)
- TRADEMARK FINE ART Rio 'Hidden Cove' Canvas Art, 12x19 (MA0423-C1219GG)
- Ricki&Apos;S Rugs Wall Art & Decor