Shop All Electric Sanders
Richpower
Richpower 5094420 Orbit Random Sander; 5 in.
Mfr # 5094420
Zoro # G504020563
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richpower
- MFR # 5094420
- Zoro # G504020563
- UPC # 891365000176
- Country of Origin China
- Category Electric Sanders
Description
Rubberized palm grip for comfort and control. Powerful 2.2 amp motor. 12,000 orbits per minute and random orbit action for fast, swirl-free sanding. Hook and loop system for quick and easy paper changes. 5" pad with standard 8 hole pattern. Through-pad dust collection. Dust-protected on/off switch. Includes: dust bag and sanding disc assortment. Weighs 3 lbs.
Features- Orbit Random Sander
- Random-orbit action for faster swirl-free finishes
- Rubberized palm grip for comfort and control
- Hook-and-Loop Paper System
- Dust-protected ON/OFF switch
- Hook-and-loop system for quick and easy paper changes
- 5 Inch - 2.2 Amp
- Type: Random Orbit
- Speed: 12000 opm
- Voltage Rating: 120 V
- Amperage Rating: 2.2 A
- Frequency Rating: 60 Hz
- Cord Length: 7 ft
- Housing Finish Color: Gray
- Handle Style: Palm Grip
- Handle Material: Rubberized
- Includes: Dust Bag and Sanding Disc Assortment
- Standards: UL Listed
- Special Features: 5 in Pad, 5 in Sanding Discs With 8-Hole Pattern
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 143-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (432183)
- HUOT Drill Dispenser, Fraction, 60 Compartments (13166)
- EKLIND 11 Piece SAE T-Shape Hex Key Set, 60811 (60811)
- OSG Carbide End Mill, 3/16in dia., 3/8in Cut L (424-1875-BN)
- DEWALT 1/4 Sheet Palm Grip Sander Kit (DWE6411K)
- MAKITA 5" Random Orbit Sander (BO5030)
- DEWALT Cordless Sander, 7 7/64 in, 3.5lb (DCW210P1/DCB205)
- DEWALT Cordless Sander Kit, 5-19/64In Size, 20.0V (DCW200D1)
- MAKITA 5" Random Orbit Sander (BO5041K)
- AIRCAT Central Vac Geared Planetary Sander, 6700-8GCV (6700-8GCV)
- MARSHALLTOWN Marshalltown 19287 Drywall Vacuum Sander (169498)
- Richpower Sanders & Accessories