Shop All Headlamps
Richpower Industries
PowerSmith 250 Lumens LED Motion-Sensor Rotatable Weatherproof Flood Head Lamp
Mfr # PHLR25FS
Zoro # G008657852
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richpower Industries
- MFR # PHLR25FS
- Zoro # G008657852
- UPC # 811285021204
- Country of Origin China
- Category Headlamps
Description
Features: super bright 250 lumen flood light for lighting larger areas sensor activation mode for operation with wet, dirty, or gloved hands powered by rechargeable 3.7v, 2200mah lithium-ion battery up to 12 hours run time 3 convenient light modes: high-low-flashing adjustable head strap fits both adults and kids impact and water resistant 180 rotatable light head for easy angle adjustment lightweight: only 3.6 oz with battery includes usb charging cable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 6.5W, Bulb, LED, 6.5W, MR16, Sub Minature 2 Pin GU, , MR16, Warm White Temp. White, Dimmable (S8589)
- LUMAPRO LUMAPRO Fluorescent Black/Silver Hand Lamp (4XP72)
- EMI Black No AAA (223)
- ILC Replacement for Light Bulb / Lamp 500/99/xl replacement light bulb lamp (500/99/XL LIGHT BULB / LAMP)
- LITEBAND PRO 1000 Lumen wide-beam headlamp CF (LBP1000-L34CF)
- COAST CUTLERY Fl75R Rechargeable Led Focusing Headlamp (21531)
- PETZL PIXA 3 HEADLAMP UL (E78CHB 2UL)
- GOGGLE GUARD Complete Headlamp Kit with Red Goggle Guard Clip & HL3W Light (HL3W81300RD)
- NIGHTSTICK Red AA, 200 (XPP-5418RX-K01)
- STREAMLIGHT HEADLAMP BANDIT USB RECHRGBLE-YELLOW (SR61700)
- ZERODARK ULTRA BRIGHT HEADLAMP - 4 MODES (SZTHL07)
- Richpower Industries Headlamps