Shop All Coated Sanding Belts
Richpower Industries.
Genesis Belt Sander, 8 A, 3 x 21 in Belt, Adjustable Handle, Includes: Dust Bag and Sanding Belt
Mfr # GBS321A
Zoro # G310074316
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Size 3"x21"
- Features Variable Speed for Versatility, Adjustable Front Handle for Comfort and Control, Flat Side for Flush Sanding, Single Lever Belt Change, Low Profile Design Gets into Tight Spots.
- Application Variable Speed
- Hertz 60hz
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richpower Industries.
- MFR # GBS321A
- Zoro # G310074316
- UPC # 891365000077
- Country of Origin China
- Category Coated Sanding Belts
Dimensions
Belt Size | 3"x21" |
Details
Item | Sanding Belt |
Features | Variable Speed for Versatility, Adjustable Front Handle for Comfort and Control, Flat Side for Flush Sanding, Single Lever Belt Change, Low Profile Design Gets into Tight Spots. |
Application | Variable Speed |
Hertz | 60hz |
Voltage | 120V |
Includes | Dust Bag and Sanding Belt |
Amps | 8A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9 in. L X 11 in. W Assorted Grit Ceramic Blend All Purpose Sandpaper 5 pk (DND911ASTH05G)
- FLEX-HONE TOOL GBD120018 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 180 Grit, Silicon Carbide (SC) (GBD120018)
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90033)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (7100099777)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 100 Grit, Medium, Aluminum Oxide, R215 Metalite, Brown (07660760063)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072726902)
- NORTON DOOR CONTROLS Norton ProSand 18 in. L X 3 in. W Zirconia Alumina Sanding Belt 80 Grit Medium 5 pc (07660749258)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, Zirconia (111030)
- VSM Abrasive Belt, 60G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 60 Grit, Medium, KK711X (11646)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, 50 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440211914)
- 3M Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 60 Grit, Medium, Ceramic, 777F, Orange (7000118386)
- Richpower Industries. Coated Sanding Belts