Shop All Gas Water Heaters
Richmond
Gas Water Heater, Natural Gas, 38 gal Tank, 141 gpm, 40000 Btuhr BTU, 07 Energy Efficiency
Mfr # 12G40-40E2
Zoro # G907686601
product price: $2,375.99
/ea
Free Shipping & Returns
$2,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richmond
- MFR # 12G40-40E2
- Zoro # G907686601
- UPC # 20352599458
- Country of Origin Mexico
- Category Gas Water Heaters
Description
The Richmond Encore, 38 gal 40000 Btu natural gas water heater comes with a 2 years In Home Labor Warranty and provides ample hot water for households with 2 to 3 people Its tall profile gives this heater a smaller footprint and allows for easy installation when tank diameter is a factor The heater features a powered damper that closes when the unit is not in operation to reduce stand by heat loss and increase efficiency The heater also features an FVIR System, an exclusive airfuel shutoff device that prevents ignition of flammable vapors should they be detected outside the unit The air intake is designed to be completely maintenance free with no filters to clean or replace This unit meets the requirements to qualify for ENERGY STAR Meets or exceeds NAECA and ASHRAE requirements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Sediment Water Filter Cartridges 4PK (FP110X4)
- ZORO SELECT 304 Stainless Steel Nipple, 1/4 in Nominal Pipe Size, 4 in Overall Long, Threaded on Both Ends, NPT (T4BNB07)
- NIBCO 1" NOM FTG x 1" MNPT Copper Adapter (6042 1)
- PROTO Internal Pipe Wrench, 1 in. Cap. (J140-1)
- RICHMOND Essential Series Gas Water Heater, Natural Gas, 40 gal Tank, 65 gph, 34000 Btuhr BTU (6G40S-34F3)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., -, 75,100 BtuH (G75-75N-3)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 85 gal., 120V AC (G85-300A)
- RHEEM Natural and Propane Gas Commercial Gas Water Heater, 100 gal. (GHE100SS-250A)
- RHEEM Natural Gas Commercial Gas Water Heater, 100 gal., 110vac, 199900 BtuH (GHE100SU-200)
- RHEEM Propane Gas Residential Gas Water Heater, 50 gal., 36,000 BtuH (PROG50-36P RH60)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GN100-400A)
- Richmond Gas Water Heaters