Shop All Gas Water Heaters
Richmond
Essential Series Gas Water Heater, Natural Gas, 50 gal Tank, 78 gph, 42000 Btuhr BTU
Mfr # 6GR50PVE2-42
Zoro # G607686604
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,129.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Richmond
- MFR # 6GR50PVE2-42
- Zoro # G607686604
- UPC # 20352566795
- Country of Origin United States
- Category Gas Water Heaters
Description
Richmond Essential Gas Water Heater, Inlet Connection Size 34 in, Outlet Connection Size 34 in, BTU Rating 42000 Btuhr, Gas Type Natural Gas, 78 gph, Tank Capacity 50 gal, Energy Efficiency 068, Recovery Rate 424 gph, Vent Type Power Vent, Vent Size 2, 3 in, Water Connection Location Top, Gas Connection Height 14 in, Tank Height 58 in, Emissions UltraLow NOx, Dark Warm Gray, Dimensions 2134 in W x 58 in H, Includes Temperature and Pressure Relief Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Shut Off Valve, 1,165 scfm, 2.08 lb (8653A3M05FA0000)
- SANI-LAV Hand Sink, 16 in. L, Double Knee Pedal (607D-0.5)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9618-02 (SGF-96-05 VOC-L-Chlora-S-B)
- MILWAUKEE TOOL Cordless Press Tool Kit, 18.0V (2674-22C, 2719-20)
- RICHMOND Essential Series Gas Water Heater, Natural Gas, 40 gal Tank, 65 gph, 34000 Btuhr BTU (6G40S-34F3)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 38,000 BtuH (PROG40-38N RH62)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-80N)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (GNU100-200)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-200)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 48 gal., 120 VAC, 60,000 BtuH (G50-60N)
- RHEEM Natural Gas Residential Gas Water Heater, 75 gal., 110vac, 75,100 BtuH (PRO+G75-76N RH PV)
- Richmond Gas Water Heaters