Shop All Gas Water Heaters
Richmond
Essential Series Gas Water Heater, Natural Gas, 40 gal Tank, 52 gph, 36000 Btuhr BTU
Mfr # 6G40-36F3
Zoro # G707686597
product price: $957.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$957.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richmond
- MFR # 6G40-36F3
- Zoro # G707686597
- UPC # 20352640846
- Country of Origin Mexico
- Category Gas Water Heaters
Description
Richmond Essential Gas Water Heater, Inlet Connection Size 34 in, Outlet Connection Size 34 in, BTU Rating 36000 Btuhr, Gas Type Natural Gas, 52 gph, Tank Capacity 40 gal, Energy Efficiency 058, Recovery Rate 364 gph, Vent Type Atmospheric, Vent Size 3, 4 in, Water Connection Location Top, Gas Connection Height 1414 in, Tank Height 5812 in, Emissions UltraLow NOx, Dark Warm Gray, Dimensions 19 in W x 5812 in H, Includes Temperature and Pressure Relief Valve, Dark Warm Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Eemax 9.5kW 240V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX95T)
- PARKER Nut, Zinc Pltd Steel, Comp, 1/4In (4 BL-S)
- BRADLEY Thermostatic Valve Safety 54 GPM (S19-2200)
- ELKAY Glass Filler, 8-1/4 Size, Stainless Steel (LK1110)
- RICHMOND Essential Series Gas Water Heater, Natural Gas, 40 gal Tank, 65 gph, 34000 Btuhr BTU (6G40S-34F3)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 75 gal., 120V AC (GNU75-125)
- RHEEM Natural and Propane Gas Commercial Gas Water Heater, 100 gal. (GHE100SS-300A)
- RHEEM-RUUD Natural and LP Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-270A)
- RELIANCE WATER HEATERS Dip Tube (100110964)
- RHEEM Natural Gas Residential Gas Water Heater, 48 gal., 120VAC, 42,000 BtuH (PROG50-42N RH67 PV)
- RHEEM Natural Gas Residential Gas Water Heater, 50 gal., 120VAC, 40,000 BtuH (PROG50-40N RH67 PDV)
- Richmond Gas Water Heaters