Shop All Electric Water Heaters
Richmond
Essential Series Electric Water Heater, 240 V, 4500 W, 50 gal Tank, 093 Energy Efficiency
Mfr # 6E50-D
Zoro # G707387432
product price: $822.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$822.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richmond
- MFR # 6E50-D
- Zoro # G707387432
- UPC # 20352658377
- Country of Origin Mexico
- Category Electric Water Heaters
Description
Richmond Essential Electric Water Heater, 240 V, Wattage Rating 4500 W, Number of Phases 1, Tank Capacity 50 gal, Energy Efficiency 093, Recovery Rate 21 gph, Water Connection Size 34 in, Water Connection Type MIP, Heating Element Copper, Dimensions 2038 in Dia x 5858 in H, Includes Temperature and Pressure Relief Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 9" BRASS NIPPLE (311-073)
- ZORO SELECT Red Brass Coupling, FNPT, 1" Pipe Size (1VFE4)
- LEGEND VALVE 1-1/4" X 4" 304 SS NIPPLE (304-126)
- JONES STEPHENS 1-1/4in. White Plastic Slip Joint S-Trap (P37010)
- RICHMOND Richmond Essential 6EP2-1 Electric Water Heater, 2.5 gal Tank, 120 V, 1/2 in Water Connection (6EP2-1)
- RICHMOND Essential Series Electric Water Heater, 240 V, 4500 W, 30 gal Tank, 092 Energy Efficiency (6ES30-D)
- RICHMOND Essential Series Electric Water Heater, 240 V, 4500 W, 50 gal Tank, 093 Energy Efficiency (6EM50-D)
- RICHMOND Essential Series Electric Water Heater, 240 V, 4500 W, 40 gal Tank, 90 to 93 Energy Efficiency (6EM40-D)
- RICHMOND Essential Series Electric Water Heater, 120 V, 2000 W, 20 gal Tank, Wall Mounting (6EP20-1)
- RELIANCE WATER HEATERS 50GAL Elec WTR Heater (6-50-EORS 110)
- WAI WELA WM-1.0 Mini Tank Water Heater, 1 Gallon (WA98668)
- Richmond Electric Water Heaters