Shop All Electric Water Heaters
Richmond
Essential Series Electric Water Heater, 240 V, 4500 W, 40 gal Tank, 093 Energy Efficiency
Mfr # 6E40-D
Zoro # G107387537
product price: $748.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$748.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richmond
- MFR # 6E40-D
- Zoro # G107387537
- UPC # 20352658391
- Country of Origin Mexico
- Category Electric Water Heaters
Description
The Richmond Essential 40gal Electric Water Heater comes with a 2 years In Home Labor Warranty and provides ample hot water for households with 23 people Its tall profile gives this heater a smaller footprint and allows for easy installation when tank diameter is a factor The heater features an electronic thermostat that automatically keeps water at your desired temperature This unit meets or exceeds NAECA and UL requirements
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Plunger Only, 4PK (597)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Matte Black (HPG7236WHP-62)
- ALLPOINTS Strike, Stall Door (1411110)
- MUELLER STEAM SPECIALTY 1", Socket Weld, Cast Carbon Steel, Y Strainer (1 582 CS socket weld)
- RICHMOND Essential Series Electric Water Heater, 120 V, 2000 W, 20 gal Tank, Wall Mounting (6EP20-1)
- RICHMOND Essential Series Electric Water Heater, 240 V, 4500 W, 30 gal Tank, 092 Energy Efficiency (6ES30-D)
- RICHMOND Essential Series Electric Water Heater, 240 V, 4500 W, 40 gal Tank, 90 to 93 Energy Efficiency (6EM40-D)
- RICHMOND Richmond Essential 6EP2-1 Electric Water Heater, 2.5 gal Tank, 120 V, 1/2 in Water Connection (6EP2-1)
- RICHMOND Essential Series Electric Water Heater, 240 V, 4500 W, 50 gal Tank, 093 Energy Efficiency (6EM50-D)
- RHEEM 40 gal., Residential Electric Water Heater, 240 VAC, 1 Phase (PROE40 M2 RH95)
- EEMAX Mini Tank Water Heater, Freestanding, 120V AC, 2.6 gal, 1,440 W, Single Phase, 17 in H, 150 psi Max (EMT2.5)
- Richmond Electric Water Heaters