Shop All Electric Water Heaters
Richmond
Essential Series Electric Water Heater, 240 V, 4500 W, 30 gal Tank, 092 Energy Efficiency
Mfr # T2V30-D
Zoro # G907387393
product price: $916.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$916.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richmond
- MFR # T2V30-D
- Zoro # G907387393
- UPC # 20352658254
- Country of Origin Mexico
- Category Electric Water Heaters
Description
Richmond Essential Electric Water Heater, 240 V, Wattage Rating 4500 W, Number of Phases 1, Tank Capacity 30 gal, Energy Efficiency 092, Recovery Rate 16 gph, Water Connection Size 34 in, Water Connection Type NPT, Dimensions 1914 in Dia x 4734 in H, Includes Temperature and Pressure Relief Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Verticyl Square Undermount Bathroom Sink (8188-7)
- ZORO SELECT 2" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-255)
- BESTCARE 5 " Nickel Bronze Floor Drain Grate (WHDG-6RD)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K138A2)
- RICHMOND Essential Series Electric Water Heater, 240 V, 4500 W, 40 gal Tank, 90 to 93 Energy Efficiency (6EM40-D)
- RICHMOND Essential Series Electric Water Heater, 240 V, 4500 W, 30 gal Tank, 092 Energy Efficiency (6ES30-D)
- RICHMOND Essential Series Electric Water Heater, 240 V, 4500 W, 50 gal Tank, 093 Energy Efficiency (6EM50-D)
- RICHMOND Richmond Essential 6EP2-1 Electric Water Heater, 2.5 gal Tank, 120 V, 1/2 in Water Connection (6EP2-1)
- RICHMOND Essential Series Electric Water Heater, 120 V, 2000 W, 20 gal Tank, Wall Mounting (6EP20-1)
- ECOSMART Minitnk Wtr Htr 2.5G (ECO MINI 2.5)
- RHEEM-RUUD 85 gal, Commercial Electric Water Heater, 480V, Single, Three Phase (ES85-18-G)
- Richmond Electric Water Heaters