Shop All Portable Gas Heater Accessories
Richmond
Encore Series Induced Draft, Natural Gas, 29 gal Tank, 60000 Btu BTU, 071 Energy Efficiency
Mfr # 12G30-60
Zoro # G907716278
product price: $1,489.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,489.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richmond
- MFR # 12G30-60
- Zoro # G907716278
- UPC # 20352604275
- Country of Origin Mexico
- Category Portable Gas Heater Accessories
Description
The Richmond Encore XR90 29gal Natural Gas Water Heater comes with a 2 years In Home Labor Warranty and has a powerful 60000 Btu burner featuring reduced emissions LowNOx technology This High Btu burner allows the XR90 to provide more hot water than a standard 50gal model, and the reduced 29gal tank size makes it 17 more efficient than a standard 50gal This heater provides ample hot water for households with 4 people The heater also features an FVIR System, an exclusive airfuel shutoff device that prevents ignition of flammable vapors should they be detected outside the unit The air intake is designed to be completely maintenance free with no filters to clean or replace The heater has a 12 years tank warranty and meets or exceeds NAECA and ASHRAE requirements
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Gauge, 3 1/8In Dia, High Side, Red, 800 psi (49515)
- FOSTORIA Electric Infrared Heater, Aluminum, 480V AC (343-60-THA-480V)
- TEMPCO Screw Plug Immersion Heater, 48-7/8 In. L (TSP02213)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 10, Dia 6 (SBS-6106 EB)
- WILLIAMS COMFORT PRODUCTS Vent Shield for Direct-Vent Furnaces (4318)
- B & K Propane Adptr F/Applianc (F276133)
- HEAT WAGON Duct for Heater, Canvas, 20 ft. (WD1220)
- B & K Propane Tankfoot Stblzer (F273169-6)
- HILAND Triangle Glass Tube Patio Heater Commercial Cover in Tan (CHC-TGT-T)
- HEAT WAGON Canvas Duct, 25 ft. L (WD1625HT5)
- MR. HEATER Connectgas 1/4Mptx1/4Fpt (F276190)
- Richmond Heaters & Furnaces