Shop All Gas Water Heaters
Richmond
12G5038E2FN5 Gas Water Heater, Natural Gas, 50 gal Tank, 15 gpm, 38000 Btuhr BTU
Mfr # 12G50-38E2FN4
Zoro # G307686591
product price: $3,807.99
/ea
Free Shipping & Returns
$3,807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richmond
- MFR # 12G50-38E2FN4
- Zoro # G307686591
- UPC # 20352678481
- Country of Origin Mexico
- Category Gas Water Heaters
Description
Richmond Gas Water Heater, Inlet Connection Size 34 in, Outlet Connection Size 12 in, BTU Rating 38000 Btuhr, Gas Type Natural Gas, 15 gpm, Tank Capacity 50 gal, Energy Efficiency 068, Heating Chamber Material Stainless Steel, Recovery Rate 38 gph at 90 deg F, Vent Type Powered Damper, Vent Size 3, 4 in, Water Connection Location Top, Gas Connection Height 14 in, Tank Height 5914 in, Emissions UltraLow NOx, Dark Warm Gray, Dimensions 2134 in Dia, Includes 19 ft Cord, 3Prong Plug, Temperature and Pressure Relief Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Sillcock Handle Sq Broach1-3/4 (PP28601)
- PERFECT PUTTY Sink Strainer, Satin Brushed Nickel (59-3152)
- ZORO SELECT 1" MBSPT x MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (465-060BSNP)
- CUSH-A-NATOR Cushioned Clamp, HT, 5/8 in. Tube, Steel (HT10)
- RICHMOND Essential Series Gas Water Heater, Natural Gas, 40 gal Tank, 65 gph, 34000 Btuhr BTU (6G40S-34F3)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 48 gal., 120 VAC, 60,000 BtuH (G50-60N)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (GN100-200)
- RHEEM Natural Gas Residential Gas Water Heater, 40 gal., 120VAC, 40,000 BtuH (PROG40-40N RH67 PV)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 65 gal., 120V AC (G65-360A)
- RHEEM Natural and Propane Gas Commercial Gas Water Heater, 100 gal. (GHE100SS-300A)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 100 gal., 120V AC (G100-80N)
- Richmond Gas Water Heaters