Richell Usa

Richell USA 94604 Pet Training Kennel PK-830 - Off White - Mocha


product price: $302.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This high-quality training kennel is perfect for puppies and small dogs. It’s loaded with safety features to keep your pet safe and secure in his/her "own" special space. It includes a locking system on the door, top, base and casters. Double tops open outward for easy pet access. The plastic base detaches easily for cleaning; and casters provide easy movement from room to room. It's perfect for "potty" training your new pet, and afterward serves as the perfect indoor pet home. Assembly required.

General Product Information
  • Recommended for small dogs 8 to 18 lbs. (4-8 kg.)
  • Instruction manual included
  • 1.25 in. space between slats
  • Door is 13.25 in. wide x 15 1/8 in. high
  • Top opens to 22 3/8 in. x 14.25 in. space
Features
  • Locking system on door, top, and base for extra pet security
  • Lockable casters provide easy mobility
  • Slots in base hold PAW TRAX® Doggy Pads securely in place
  • Two storage trays on top hold toys, leashes, etc.
  • Removable tops and base
  • Easy to assemble
  • Easy to clean
  • Pack of 830
  • Color - Off White - Moch
  • Dimension (L x W x H) - 32.5 x 21.7 x 24.6 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.