Shop All Pet Crates & Carriers
Richell Usa
Richell USA 94198 Convertible Elite Pet Gate H4 - Brown
Mfr # 94198
Zoro # G203751911
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richell Usa
- MFR # 94198
- Zoro # G203751911
- UPC # 803840941980
- Country of Origin China
- Category Pet Crates & Carriers
Description
Richell’s award-wining Convertible Elite Pet Gate is now available for small, medium, and large size dogs! Our popular 4-panel pet gate can also be used as a room divider or pet pen and converts in seconds! The gate includes a lockable door that allows you to move freely from room to room without having to shuffle the entire unit. Each panel locks in place at 90°/ 180° angles using a specially designed cap, providing extra stability. The gate's beautiful hardwood construction complements Richell's other fine wood pet products.
General Product Information- Recommended for small- large dogs 17.6 to 88 lbs. (8-40 kg.)
- Instruction manual included
- L4 - 1 1/8 in. space between wire slats
- H4 - 1.5 in. space between wire slats
- Width of the Door opening: 25.6 in.
- Made from eco-friendly rubberwood
1. 3-in-1 Pet Gate
- The luxury of three pet products in one - Convertible Elite Pet Gate L4 and H4 convert quickly and easily from a free standing pet gate to a room divider to a pet pen
- The gate includes a lockable door that allows you to move freely from room to room without having to shuffle the entire unit.
- Each panel locks in place at 90 and 180 angles using a specially designed cap, which also provides extra stability.
- When used as a room divider - the Convertible Elite L4 and H4 are 91.7" wide. Please note because the position of the angles can vary when used in this set up that the overall widths may vary as well.
- Pet Pen When used as a pet pen - the L4 is 33 x 33 x 20H in. and the H4 is 33 x 33 x 35.8H in.
- Beautiful hardwood construction
- Easy to assemble
- Patent pending
- Type - H4
- Color - Brown
- Dimension (L x W x H) - 91.7 x 29.1 x 20.1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER RIGHT 25 Ft Coil Hose - Black (PCH-025-BK)
- STENS New Flat Idler For John Deere Self-Propelled Walk-Behind Mowers And 20 In., 24 In. (280-402)
- KOHLER Gas Engine, Replacmnt Exmark, 20.1kW, 25 HP (PA-CH740-0045)
- BRIGGS & STRATTON Fuel Filter (5 of 84001895) (84001895M)
- RICHELL USA Richell USA 94189 Deluxe Freestanding Pet Gate with Door Medium - Brown (94189)
- RICHELL USA Richell USA 94603 Pet Training Kennel PK-650 - Off White - Mocha (94603)
- RICHELL USA Richell USA 94192 Convertible Indoor-Outdoor Pet Playpen H6 - Soft Tan-Mocha (94192)
- RICHELL USA Richell USA 94193 Premium Plus Freestanding Pet Gate with Door - Brown (94193)
- RICHELL USA Richell USA 94158 Freestanding Pet Gate HS - Origami White (94158)
- NATURES WAY BAT HOUSE BATS CEDR 5""W (CWH6)
- MILLER MFG Pet Lodge Wire Dog Crate XLARGE (2308-XL)
- Richell Usa Pet Crates & Carriers