Shop All Stem Casters
Richelieu
Richelieu F27276 5 in. Rigid Thermoplastic Rubber Caster; Gray
Mfr # F27276
Zoro # G003915445
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Richelieu
- MFR # F27276
- Zoro # G003915445
- UPC # 57507272768
- Country of Origin China
- Category Stem Casters
Description
Features
- These heavy-duty casters are durable and designed for use in the most demanding environments
- Non-marking rubber tread
- Polypropylene rim resistant to nicks, scratches, stains, and deterioration
- Thermoplastic rubber resistant to chemicals, caustics, oils, and wear
- Corrosion-resistant zinc finish
- Color: Gray
- Material: Thermoplastic Rubber
- Load Capacity: 298 lbs
- Wheel Diameter: 5"
- Total Height: 6 3/32"
- Fastening Type: Fixed
- Mounting Plate Size: 2 29/32" x 4 1/8" (74 mm x 105 mm)
- Size: 5"
- Weight: 2.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Eye End Fitting, 316 S.S, Size 3/16 (668-6X)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33105)
- CALDWELL Fork Covers, 84 x 6 In, Pr (84-4-6)
- EVEREST 1" x 15Ft 500 LBS WORKING LOAD LIMIT CAMBUCKLE TIE DOWN W/ S-HOOKS (S1018)
- RICHELIEU 3 in Polypropylene Swivel with Brake Caster Black (F25234)
- RICHELIEU 5 in Moldon Polyurethane Swivel Caster Red (F22105)
- RICHELIEU 2 in Dual Wheel Caster with Friction Grip Stem Black (F46180)
- RICHELIEU 2 in Polypropylene Swivel with Brake Caster Black (F25232)
- RICHELIEU 0875 in Double Plastic Appliance Caster White (F43560)
- RICHELIEU 4 in Moldon Polyurethane Swivel Caster Red (F22104)
- CC APEX Swivel Stem Caster, Threaded, Orange, 5" (CDP-Z-117)
- Richelieu Casters